Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH220GFT |
CH220GF |
Manufacturer Number |
CH220GFT |
CH220GF |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786676025621 |
00782113296159 |
Weight per package |
0.8 (lbs/each) |
0.9 (lbs/each) |
Description |
CH220GFT Type BR 5 Ma GFI BRKR 20A/2 Pole 120/240V 10K_Self
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.8 LB
|
CH220GF Type CH 5MA GFI Breaker 20A/2 Pole 120/240V 10K
Type CH 3/4-Inch Ground Fault Circuit Breaker, Two-Pole, 20A, 120/240V, 10 Kaic, #14-6 Awg Cu/Al 60°C or 75°C
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$318.35 (Each) |
$318.35 (Each) |
Carton/Reel |
$318.35 (1 Each) |
$318.35 (1 Each) |
Standard Packaging/Reel |
$3,183.50 (10 Each) |
$318.35 (1 Each) |
|
amperage rating |
20 A |
20A |
connection |
Plug-on |
- |
Current Rating |
20 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Two-pole |
Two-pole |
Voltage Rating |
120/240 V |
120/240V |
Wire Size |
#14 to #4 AWG |
- |
|
Height |
- |
2 in |
Length |
- |
6 in |
Overall Length |
4.5 in |
- |
Width |
- |
2 in |
|
Description |
TYPE BR 5 MA GFI BRKR 20A/2 POLE 120/240V 10K_SELF |
TYPE CH 5MA GFI BREAKER 20A/2 POLE 120/240V 10K |
extra long description |
ETN CH220GFT BR 5 MA GFI 20A/2 POLE |
ETN CH220GF Type CH 3/4-inch Ground |
Features |
Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa. |
- |
Long Description |
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.8 lb |
Type CH 3/4-inch Ground Fault Circuit Breaker, Two-Pole, 20A, 120/240V, 10 kAIC, #14-6 AWG Cu/Al 60°C or 75°C |
Product Type |
Ground Fault Circuit Breaker |
Type CH 3/4-Inch Ground Fault Circuit Breaker |
Short Description |
2P Ground Fault Circuit Breaker, 20 A,Common Trip, Plug-On |
- |
Special Features |
Ground Fault Self Test |
Ground fault |
|
circuit breaker type |
Ground Fault Circuit Breaker |
- |
dimensions |
4.5000 IN X 2.7500 IN X 2.0000 IN |
- |
Mounting Type |
Plug-On |
- |
Overall Height |
2 in |
- |
Overall Width |
2.75 in |
- |
Standards Met |
IGCC Standards 4897 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
Trip Type |
Common |
Common |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CH220GFT |
CH220GF |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
- |
|
|
|
Application |
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Circuit Protection |
standard |
UL 489 |
UL 489 |