Nacogdoches |
49 |
284 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHF115 |
BR115 |
Manufacturer Number |
CHF115 |
BR115 |
Category |
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786685361833 |
00786676362054 |
Weight per package |
0.3 (lbs/each) |
0.3 (lbs/each) |
Description |
CHF115 Type CHF BRKR 15A/1P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.30 LB
|
BR115 Type BR BRKR 15A/1 Pole 120/240V 10K
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.63 (Each) |
$7.96 (Each) |
Carton/Reel |
$116.30 (10 Each) |
$79.60 (10 Each) |
Standard Packaging/Reel |
$581.50 (50 Each) |
$398.00 (50 Each) |
|
Current Rating |
15 A |
15 A |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Single-pole |
Single-pole |
Voltage Rating |
120/240 V ac |
120/240 V ac |
|
|
Description |
TYPE CHF BRKR 15A/1P 120/240V 10 KAIC |
TYPE BR BRKR 15A/1 POLE 120/240V 10K |
extra long description |
ETN CHF115 TYPE CHF BREAKER 15A / 1 |
ETN BR115 Type BR Breaker 15A/1 Pol |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical |
Long Description |
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.30 lb |
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width |
Product Type |
Type CHF Breaker 15A / 1P 120/240V 10 Ka |
Standard Trip Circuit Breaker |
Short Description |
Standard Trip Circuit Breaker, 15 A, 120/240 VAC |
Standard Trip Circuit Breaker, 15 A, 120/240 VAC |
|
circuit breaker type |
Standard Trip Circuit Breaker |
Standard Trip Circuit Breaker |
dimensions |
0.7000 IN X 3.2000 IN X 2.6000 IN |
3.0000 IN X 1.0000 IN X 3.0000 IN |
for use with |
Type CH Loadcenters |
Type BR Loadcenters |
Mounting Type |
Plug-On |
Plug-On |
Overall Height |
3 in |
3 in |
Overall Width |
0.75 in |
1 in |
Standards Met |
UL 489 Listed;IGCC 4813 |
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 |
Terminal Connection Type |
- |
Line and Load Lug |
Trip Type |
Trip flag |
- |
Tripping Mechanism |
Common |
Common |
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
CHF115 |
BR115 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
Thermal magnetic circuit breakers |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy |
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy |
standard |
UL 489,HACR Rated |
UL 489,Federal Specifications Classification W-C375 |