Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHFCAF120 |
CH120AF |
Manufacturer Number |
CHFCAF120 |
CH120AF |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Special Application Plug-In -
1P Special Application Plug-In
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786685546186 |
00782114231487 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
CHFCAF120 Type CH 3/4" Combination Arc Fault W/ Flag 1P 20a
Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
|
CH120AF CH Fireguard Afci 1 Pole 20 Amp
Eaton CH Afci Circuit Breaker, Plug-On Branch Feeder Arc Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120 V or 120/240 V, CH, Type CH Loadcenters
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$325.92 (Each) |
$67.37 (Each) |
Carton/Reel |
$325.92 (1 Each) |
$67.37 (1 Each) |
Standard Packaging/Reel |
$6,518.40 (20 Each) |
$67.37 (1 Each) |
|
amperage rating |
20 A |
20 A |
connection |
Pigtail |
- |
Current Rating |
20 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Single-pole |
Single-pole |
Voltage Rating |
120/240 V ac |
120/240 V |
|
Height |
- |
3.5 |
Length |
- |
4 |
Overall Length |
3.5 in |
- |
Width |
- |
.75 |
|
Description |
TYPE CH 3/4" COMBINATION ARC FAULT W/ FLAG 1P 20A |
CH FIREGUARD AFCI 1 POLE 20 AMP |
extra long description |
ETN CHFCAF120 CH arc fault,1p, 20A, |
ETN CH120AF Type CH 3/4-inch Fire-G |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Long Description |
Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb |
Eaton CH AFCI circuit breaker, Plug-on branch feeder arc fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120 V or 120/240 V, CH, Type CH Loadcenters |
Product Type |
Arc Fault Circuit Breaker |
Type CH 3/4-Inch Fire-Guard Afci Circuit Breaker |
Short Description |
1P Arc Fault Circuit Breaker, 20 A, 120/240 VAC, Plug-on Neutral |
- |
|
circuit breaker type |
Arc Fault Circuit Breaker |
- |
dimensions |
6.0000 IN X 3.5000 IN X 1.2500 IN |
- |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
1 in |
- |
Standards Met |
UL Listed;HACR Rated;IGCC 4897 |
- |
Terminal Connection Type |
Pigtail |
- |
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHFCAF120 |
CH120AF |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
AFCI circuit breakers |
AFCI circuit breakers |
|
|
|
Application |
Generation - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged |
- |
standard |
UL Listed,HACR Rated |
UL Listed |