Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHN240GF |
CH240GFT |
Manufacturer Number |
CHN240GF |
CH240GFT |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Ground Fault Gfci Plug-In Circuit Breakers
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689217266 |
00786676025720 |
Weight per package |
0.81 (lbs/each) |
0.8 (lbs/each) |
Description |
CHN240GF CH 5MA Gfci 2P 40A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
|
CH240GFT Type BR 5 Ma GFI BRKR 40A/2 Pole 120/240V 10K_Self
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, Plug-On, #14-4 Awg, Ground Fault Self Test, GFI
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$318.35 (Each) |
$0.00 (Each) |
Carton/Reel |
$318.35 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$318.35 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
40 A |
40 A |
connection |
- |
Plug-on |
interrupt rating |
10 |
10 |
Poles |
2 |
2 |
Voltage Rating |
120/240 V |
120/240 V |
|
Description |
CH 5MA GFCI 2P 40A 120/240V 10KAIC |
TYPE BR 5 MA GFI BRKR 40A/2 POLE 120/240V 10K_SELF |
extra long description |
ETN CHN240GF CH 5mA GFCI, 2P, 40A, |
ETN CH240GFT Eaton CH GFCI circuit |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Long Description |
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,40 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA |
Eaton CH GFCI circuit breaker,Ground fault circuit breaker,40 A,10 kAIC,Two-pole,120/240 V,CH,Common,Plug-on,#14-4 AWG,Ground fault self test,GFI |
Product Type |
CH 5MA Gfci, 2P, 40A, 120/240V, 10kaic |
Eaton CH Gfci Circuit Breaker |
Special Features |
- |
Ground Fault Self Test |
|
dimensions |
6.0000 IN X 3.5000 IN X 2.2500 IN |
4.5000 IN X 2.7500 IN X 2.0000 IN |
Trip Type |
Common |
Common |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CHN240GF |
CH240GFT |
|
Category Description |
- |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
|
Application |
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy |
OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy |
standard |
UL 489 |
UL 489 |
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
Call nearest store for Item Price
|