Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHR9N9NS |
CHR7N7NS |
Manufacturer Number |
CHR9N9NS |
CHR7N7NS |
Category |
Fusible Load CTRS & S. E. Equi -
Metered Power Outlet Pedestals
|
Fusible Load CTRS & S. E. Equi -
Metered Power Outlet Panels
|
Classification |
RV Power Pedestals
|
RV Power Pedestals
|
UNSPSC |
39121310 - Utility boxes
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00786685409542 |
00782114203293 |
Weight per package |
30 (lbs/each) |
24 (lbs/each) |
Description |
CHR9N9NS Pop Ringless 2 5-20R2GFI Receptacles,
Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3: None, Weather and Tamper Resist Center and Left Receptacle, Center: Nema 5-20R2GFI WR TR, Left: Nema 5-20R2GFI WR TR, Right: None, Ringless
|
CHR7N7NS Metered Ringless Surf Pop (2) 5-20r2gfi
Metered-Ringless Power Panel, 20 A, 125 V, 25.4000 CM Overall Length, 20.3200 CM Overall Width, 78.7400 CM Overall Height, Surface Mount, 24 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,221.54 (Each) |
$1,014.38 (Each) |
Carton/Reel |
$1,221.54 (1 Each) |
$1,014.38 (1 Each) |
Standard Packaging/Reel |
$1,221.54 (1 Each) |
$1,014.38 (1 Each) |
|
Current Rating |
- |
20 A |
Voltage Rating |
- |
125 V |
|
Depth |
- |
31.0000 |
Height |
7.0000 |
8.0000 |
Length |
30.5000 |
- |
Overall Length |
- |
25.4000 cm |
Width |
10.0000 |
10.0000 |
|
Description |
POP RINGLESS 2 5-20R2GFI RECEPTACLES, |
METERED RINGLESS SURF POP (2) 5-20R2GFI |
extra long description |
ETN CHR9N9NS POP, RINGLESS, (2) 5-2 |
ETN CHR7N7NS METERED RINGLESS SURF |
Features |
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. |
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. |
Long Description |
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: None, Weather and tamper resist center and left receptacle, Center: NEMA 5-20R2GFI WR TR, Left: NEMA 5-20R2GFI WR TR, Right: None, Ringless |
Metered-Ringless Power Panel, 20 A, 125 V, 25.4000 cm Overall Length, 20.3200 cm Overall Width, 78.7400 cm Overall Height, Surface Mount, 24 lb/EA |
Product Type |
Pop, Ringless, (2) 5-20R2GFI Recp |
Metered Ringless Surf Pop (2)5-20r2gfi |
Short Description |
- |
Metered-Ringless, 20 A, 125 V, pos 1: gnd fault, pos 2: non-gnd fault, pos 3: none |
Special Features |
Water and tamper resistant left/center receptacle |
Ringless;2 Pole |
|
dimensions |
30.5000 IN X 10.0000 IN X 7.0000 IN |
31.0000 IN X 10.0000 IN X 8.0000 IN |
Enclosure Type |
- |
NEMA 5-20R2GFI;NEMA 5-20R2GFI |
for use with |
- |
Temporary Power/RV Park |
Mounting Type |
Surface |
Surface Mount |
Overall Height |
- |
78.7400 cm |
Overall Width |
- |
20.3200 cm |
Standards Met |
- |
UL Listed 231;UL Listed File E163588 |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHR9N9NS |
CHR7N7NS |
|
Category Description |
RV Power Pedestals |
RV Power Pedestals |
Type |
Pedestal mount metered |
Pedestal mount metered |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Mounting |
SURFACE |
SURFACE |
standard |
UL 231,UL Listed file E163588 |
UL 231,UL Listed file E163588 |