Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHSPA50 |
CH50SPAST |
Manufacturer Number |
CHSPA50 |
CH50SPAST |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Load Centers & Accessories -
Load Center Accessories
|
Classification |
Circuit Breaker Accessories
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689339388 |
00786685969893 |
Weight per package |
7 (lbs/each) |
8.22 (lbs/each) |
Description |
CHSPA50 Spa Panel, 4 CKT, 2P 50a
Eaton CH Spa Panel, 50 Circuits, Single-Phase, Three-Wire, 50A, #14-1/10 Awg At Cu/Al At 60/75° Wire, Ground Fault Self-Test Feature
|
CH50SPAST Spa Panel 4 CKT 2P 50A Gfci Factory Install GF Sel
Eaton CH 3/4 In Spa Panel, CH Spa Panel-Quick Pro, 50 Circuits, Single-Phase, Three-Wire, 50 A, #14-1/10 Awg At Cu/Al At 60/75° Wire, Ground Fault Self-Test Feature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$381.69 (Each) |
$0.00 (Each) |
Carton/Reel |
$381.69 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$381.69 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
50A |
50A |
Phase |
Single-phase |
Single-phase |
Wattage |
Two-pole |
Two-pole |
|
Depth |
9.5000 |
3.1300 |
Height |
3.1300 |
4.5000 |
Size |
5R |
5R |
Width |
4.5000 |
4.5000 |
|
Description |
SPA PANEL, 4 CKT, 2P 50A |
SPA PANEL 4 CKT 2P 50A GFCI FACTORY INSTALL GF SEL |
extra long description |
ETN CHSPA50 SPA PANEL, 4 CKT, 2P 50 |
ETN CH50SPAST Eaton CH 3/4 in Spa P |
Features |
Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device. |
Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device. |
Long Description |
Eaton CH spa panel, 50 circuits, single-phase, three-wire, 50A, #14-1/10 AWG at Cu/Al at 60/75° wire, ground fault self-test feature |
Eaton CH 3/4 in Spa Panel, CH Spa panel-quick pro, 50 circuits, single-phase, three-wire, 50 A, #14-1/10 AWG at Cu/Al at 60/75° wire, ground fault self-test feature |
Product Type |
Spa Panel, 4 CKT, 2P 50A Gfci Factory In |
Eaton CH 3/4 In Spa Panel |
|
dimensions |
9.5000 IN X 4.5000 IN X 3.1300 IN |
3.1300 IN X 4.5000 IN X 4.5000 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHSPA50 |
CH50SPAST |
|
Category Description |
- |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
Spa Panel |
Spa Panel |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
Contact Manufacturer |
Contact Manufacturer |
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
Call nearest store for Item Price
|