Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHU2G2GKGS |
CHU602G2GKGSX |
Manufacturer Number |
CHU2G2GKGS |
CHU602G2GKGSX |
Category |
Fusible Load CTRS & S. E. Equi -
Unmetered Power Outlet Panels
|
Enhanced Commodity Codes -
Distribution Equipment
|
Classification |
RV Power Pedestals
|
RV Power Pedestals
|
UNSPSC |
39121309 - Specialty electrical boxes
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00786685948287 |
00786689528294 |
Weight per package |
16 (lbs/each) |
16 (lbs/each) |
Description |
CHU2G2GKGS Pop Um Surf 20/20/20, 5-20R2 WR/5-20R2 WR/6-20R2 WR
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 CM Overall Length, 10.1346 CM Overall Width, 24.1300 CM Overall Height, Surface Mount, 16 LB
|
CHU602G2GKGSX Pop Unmetered Sur 6CKT 60A Main 20/20/20
Eaton Pedestal Mount Unmetered, Unmetered, 60A Main, 20A, 20A, 20A, Ground Fault, Ground Fault, Ground Fault, Top, Surface, Circuits: 6, Nema 5-20R2 WR, Nema 5-20R2 WR, Nema 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$504.60 (Each) |
$624.78 (Each) |
Carton/Reel |
$504.60 (1 Each) |
$624.78 (1 Each) |
Standard Packaging/Reel |
$504.60 (1 Each) |
$624.78 (1 Each) |
|
Current Rating |
20 A |
- |
Voltage Rating |
125 V |
- |
|
Depth |
6.8000 |
6.8000 |
Height |
39.9000 |
7.6000 |
Overall Length |
17.2720 cm |
- |
Width |
9.5000 |
9.5000 |
|
Description |
POP UM SURF 20/20/20,5-20R2 WR/5-20R2 WR/6-20R2 WR |
POP UNMETERED SUR 6CKT 60A MAIN 20/20/20 |
extra long description |
ETN CHU2G2GKGS POP UM SURF (2)5-20R |
ETN CHU602G2GKGSX POP UNMETERED SUR |
Features |
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation. |
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. |
Long Description |
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 cm Overall Length, 10.1346 cm Overall Width, 24.1300 cm Overall Height, Surface Mount, 16 lb |
Eaton pedestal mount unmetered, Unmetered, 60A Main, 20A, 20A, 20A, Ground fault, Ground fault, Ground fault, Top, Surface, Circuits: 6, NEMA 5-20R2 WR, NEMA 5-20R2 WR, NEMA 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V |
Product Type |
Unmetered Powerpanel |
Pop Unmetered Sur 6CKT 60A Main 20/20/20 |
Short Description |
Unmetered Powerpanel, 4 Circuits, 20 A, 2P, 125 V, Non-Ground Fault |
- |
Special Features |
3 Pole;Ground Fault |
- |
|
dimensions |
6.8000 IN X 9.5000 IN X 39.9000 IN |
6.8000 IN X 9.5000 IN X 7.6000 IN |
Enclosure Type |
NEMA 5-20R2 (2);NEMA 5-20R2(2) WR;NEMA 6-20R2(2) WR, 3, 3, 3 |
- |
for use with |
Temporary Power/RV Park |
- |
Mounting Type |
Surface Mount |
- |
Number of Circuits |
4 |
- |
Overall Height |
24.1300 cm |
- |
Overall Width |
10.1346 cm |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CHU2G2GKGS |
CHU602G2GKGSX |
|
Category Description |
RV Power Pedestals |
RV Power Pedestals |
Type |
Pedestal mount unmetered |
Pedestal mount unmetered |
|
|
Application |
Power Distribution |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
SURFACE |
SURFACE |
standard |
UL Listed |
UL Listed |