Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHU602G2GKGSX |
CHU6G6G5GS |
Manufacturer Number |
CHU602G2GKGSX |
CHU6G6G5GS |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Fusible Load CTRS & S. E. Equi -
Unmetered Power Outlet Panels
|
Classification |
RV Power Pedestals
|
RV Power Pedestals
|
UNSPSC |
39121309 - Specialty electrical boxes
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00786689528294 |
00782114203927 |
Weight per package |
16 (lbs/each) |
16 (lbs/each) |
Description |
CHU602G2GKGSX Pop Unmetered Sur 6CKT 60A Main 20/20/20
Eaton Pedestal Mount Unmetered, Unmetered, 60A Main, 20A, 20A, 20A, Ground Fault, Ground Fault, Ground Fault, Top, Surface, Circuits: 6, Nema 5-20R2 WR, Nema 5-20R2 WR, Nema 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V
|
CHU6G6G5GS Unmetered Surf Pop (2) 5-20R2 (1) 6-20R2
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 16 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$624.78 (Each) |
$291.26 (Each) |
Carton/Reel |
$624.78 (1 Each) |
$291.26 (1 Each) |
Standard Packaging/Reel |
$624.78 (1 Each) |
$291.26 (1 Each) |
|
Current Rating |
- |
20 A |
Voltage Rating |
- |
125 V |
|
Depth |
6.8000 |
4.3000 |
Height |
7.6000 |
17.1000 |
Overall Length |
- |
24.1300 cm |
Width |
9.5000 |
9.5000 |
|
Description |
POP UNMETERED SUR 6CKT 60A MAIN 20/20/20 |
UNMETERED SURF POP (2) 5-20R2 (1) 6-20R2 |
extra long description |
ETN CHU602G2GKGSX POP UNMETERED SUR |
ETN CHU6G6G5GS UNMETERED SURF POP ( |
Features |
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. |
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation. |
Long Description |
Eaton pedestal mount unmetered, Unmetered, 60A Main, 20A, 20A, 20A, Ground fault, Ground fault, Ground fault, Top, Surface, Circuits: 6, NEMA 5-20R2 WR, NEMA 5-20R2 WR, NEMA 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V |
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 24.1300 cm Overall Length, 10.9220 cm Overall Width, 43.4340 cm Overall Height, Surface Mount, 16 lb/EA |
Product Type |
Pop Unmetered Sur 6CKT 60A Main 20/20/20 |
Unmetered Powerpanel |
Short Description |
- |
Unmetered Powerpanel, 4 Circuits, 20 A, 2P, 125 V, Non-Ground Fault |
Special Features |
- |
3 Pole;Ground Fault |
|
dimensions |
6.8000 IN X 9.5000 IN X 7.6000 IN |
4.3000 IN X 9.5000 IN X 17.1000 IN |
Enclosure Type |
- |
NEMA 5-20R2;NEMA 5-20R2;NEMA 6-20R2, 3, 3, 3 |
for use with |
- |
Temporary Power/RV Park |
Mounting Type |
- |
Surface Mount |
Number of Circuits |
- |
4 |
Overall Height |
- |
43.4340 cm |
Overall Width |
- |
10.9220 cm |
Standards Met |
- |
UL Listed File E163588;UL 231 |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHU602G2GKGSX |
CHU6G6G5GS |
|
Category Description |
RV Power Pedestals |
RV Power Pedestals |
Type |
Pedestal mount unmetered |
Pedestal mount unmetered |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Mounting |
SURFACE |
SURFACE |
standard |
UL Listed |
UL 231,UL Listed file E163588 |