Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
CL800 |
CL2000 |
Manufacturer Number |
CL800 |
CL2000 |
Category |
Testers & Meters -
Meters, Panel Instruments
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113654 - Current loop meter
|
41113654 - Current loop meter
|
UPC/EAN/GTIN |
00092644690167 |
00092644692031 |
Weight per package |
0.781 (lbs/each) |
1.37 (lbs/each) |
Description |
CL800 Digital Clamp Meter, Ac Auto-Range TRMS
Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.78 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature
|
CL2000 Clamp Meter - Ac/DC, True RMS, Temperature, Low Im
Klein CL2000 400A Ac/DC True RMS CL
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$144.23 (Each) |
$0.00 (Each) |
Carton/Reel |
$144.23 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$144.23 (1 Each) |
$0.00 (1 Each) |
|
Material |
Plastic/Electronics |
- |
Voltage Rating |
1000 V ac/dc |
- |
|
Height |
1-35/64 in;39.3 mm |
- |
Length |
9-3/32 in;231 mm |
- |
Overall Length |
9.09" (23.1 cm) |
- |
Width |
3-13/16 in;96.8 mm |
- |
|
Description |
DIGITAL CLAMP METER, AC AUTO-RANGE TRMS |
CLAMP METER - AC/DC, TRUE RMS, TEMPERATURE, LOW IM |
extra long description |
KLEIN CL800 Digital Clamp Meter AC/ |
- |
Features |
Klein Tools CL800 is an automatically ranging true root mean squared (TRMS) digital clamp-meter that measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined wit |
- |
Long Description |
Digital Clamp Meter, 1 Hz to 500 kHz, 600 A, 1000 V ac/dc, Battery Powered, 1-35/64 in Height, 9-3/32 in Length, 3-13/16 in Width, 0.78 lb, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature |
KLEIN CL2000 400A AC/DC True RMS Cl |
Product Type |
Digital Clamp Meter Ac/DC Auto |
400A Ac/DC True RMS Clamp Meter |
Short Description |
Digital Clamp Meter, 1000 VAC/dc, 600 A, AC/DC Auto-Ranging |
- |
Special Features |
Features Low Battery Indicator and Auto Shut Off |
- |
|
ac current |
600 A |
- |
Capacitance |
6000µF |
- |
display |
6000 Count LCD |
- |
Display Type |
LCD |
- |
for use with |
Clamp |
- |
functions |
Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes. Thermocouple probe measures temperature. |
- |
included |
Digital Clamp Meter; Carrying Case; 41" (1041.4 mm) Test Leads; Thermocouple with Adapter; Batteries |
- |
includes |
Pouch;Test leads with CAT III/CAT IV;Safety Caps;Thermocouple with Adapter (Temperature-Measuring Models Only);Battery |
- |
Jaw Length |
0.813 (2.1 cm)Jaw Thickness0.813 (2.1 cm) |
- |
Jaw Width |
1.188 (3 cm)Joint TypeHot RivetedMaterialSteelOverall Length8.063 (20.5 cm) |
- |
Maximum Operating Temperature |
+1000 °F;+538 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-14 °F;-26 °C |
- |
Overall Height |
1.55" (3.9 cm) |
- |
Overall Width |
3.81" (9.7 cm) |
- |
package quantity |
1 ct |
- |
Power Source |
Battery |
- |
Standards Met |
CE Certified;cETLus Listed |
- |
Temperature Range |
-14° - 1000°F (-26° - 538°C) |
- |
tether capable |
No |
- |
Voltage |
1000V AC; 1000V DC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
CL800 |
CL2000 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
Diagonal Cutting Pliers |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Measures Current |
- |
Frequency Rating |
1 Hz to 500 kHz |
- |
standard |
CAT IV 600V; CE Certified |
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
Call nearest store for Item Price
|