Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
CPHB18LMMV0LT40K |
IBE18LMMV0LT40K |
Manufacturer Number |
CPHB 18LM MVOLT 40K |
IBE 18LM MVOLT 40K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Highbay, Lowbay & Industri -
Led Highbay Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00194994608295 |
00191848491027 |
Weight per package |
7 (lbs/each) |
9.93 (lbs/each) |
Description |
CPHB18LMMV0LT40K 134W Led High Bay 4K 18, 000LM 120-277V
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
|
IBE18LMMV0LT40K 136W Led Hbay 17762LM 4K
The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$171.88 (Each) |
$235.85 (Each) |
Carton/Reel |
$171.88 (1 Each) |
$235.85 (1 Each) |
Standard Packaging/Reel |
$171.88 (1 Each) |
$235.85 (1 Each) |
|
connection |
Hardwired |
- |
Lamp Included |
Yes |
Yes |
Lamp Type |
LED - Static |
LED - Static |
Material |
Aluminum |
Aluminum |
Shape |
Rectangular |
Rectangular |
Voltage Rating |
120-277 |
120-277 |
Wattage |
133 |
137 |
|
Color |
White |
White |
color rendering index (cri) |
80 |
80 |
color temperature |
4000 |
4000 |
Finish |
Gloss |
Gloss |
Lens Color |
Clear |
WHITE |
Lens Material |
Acrylic |
Acrylic |
Style |
Traditional |
- |
|
Height |
2.3 |
4.27 |
Length |
14.4 |
21.93 |
Size |
14.4x11.5x2.3 IN |
- |
Width |
11.5 |
14.83 |
|
Construction |
New Construction,Remodel |
New Construction,Remodel |
Description |
134W LED HIGH BAY 4K 18,000LM 120-277V |
136W LED HBAY 17762LM 4K |
extra long description |
LITH CPHB 18LM MVOLT 40K Compact Pr |
LITH IBE 18LM MVOLT 40K LED economi |
Features |
Contractor Select |
Contractor Select |
Long Description |
The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product. |
The I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard and is designed to meet the challenges of warehouse and light industrial applications. |
Product Type |
High Bay |
Led Economical Linear Bay Light, 18LM, 1 |
|
average life |
100 |
100 |
dimensions |
14.4 x 11.5 x 2.3 |
22 x 16.25 x 5.25 |
Fixture Type |
HIGH BAY |
HIGH BAY |
Hardware |
Yes |
Yes |
lumens |
18,000 |
18,000 |
media |
Yes |
Yes |
Power Source |
Hardwired |
Hardwired |
Warranty |
5 |
5 |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
CPHB 18LM MVOLT 40K |
IBE 18LM MVOLT 40K |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
HIGH BAY |
HIGH BAY |
|
Application |
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses |
Manufacturing,Warehouses |
environmental conditions |
Indoor |
Indoor |
Mounting |
Pendant,Surface,Suspended |
Pendant,Surface,Suspended |
standard |
CSADLC Premium |
cUL,UL |