Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
CPHBAL016MV0LTSW |
IBE22LMMV0LT40K |
Manufacturer Number |
CPHB ALO16 MVOLT SWW9 80CRI DWH |
IBE 22LM MVOLT 40K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Highbay, Lowbay & Industri -
Led Highbay Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00196183428578 |
00191848491195 |
Weight per package |
8.5 (lbs/each) |
10.15 (lbs/each) |
Description |
CPHBAL016MV0LTSW 177W/205W/222W Led High Bay 4K/5K 24000-30000LM
The Compact Pro High Bay By Lithonia Lighting (CPHB) Is The Budget-Oriented High Bay Designed For Contractors From The Ground Up. It’S The Most Compact High Bay On The Market, Making It Easier and Quicker to Install. Built With Quality to Last and Performance to Get The Job Done.
|
IBE22LMMV0LT40K 165W Led Hbay 21067LM 4K
The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$223.69 (Each) |
$263.03 (Each) |
Carton/Reel |
$223.69 (1 Each) |
$263.03 (1 Each) |
Standard Packaging/Reel |
$223.69 (1 Each) |
$263.03 (1 Each) |
|
connection |
- |
Hardwired |
Lamp Included |
Yes |
Yes |
Lamp Type |
- |
LED - Static |
Material |
Aluminum |
Aluminum |
Shape |
Rectangular |
Rectangular |
Voltage Rating |
120-277 |
120-277 |
Wattage |
- |
166 |
|
Color |
White |
White |
color rendering index (cri) |
80 |
80 |
color temperature |
Variable |
4000 |
Finish |
Gloss |
Gloss |
Lens Color |
Clear |
WHITE |
Lens Material |
Acrylic |
Acrylic |
Style |
Traditional |
- |
|
Height |
2.4 |
4.27 |
Length |
22.8 |
21.93 |
Size |
- |
22x16.25x5.25 IN |
Width |
11.5 |
14.83 |
|
Construction |
New Construction,Remodel |
New Construction,Remodel |
Description |
177W/205W/222W LED HIGH BAY 4K/5K 24000-30000LM |
165W LED HBAY 21067LM 4K |
extra long description |
LITH CPHB ALO16 MVOLT SWW9 80CRI DW |
LITH IBE 22LM MVOLT 40K LED economi |
Features |
Contractor Select |
Contractor Select |
Long Description |
The Compact Pro High Bay by Lithonia Lighting (CPHB) is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. |
The I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard and is designed to meet the challenges of warehouse and light industrial applications. |
Product Type |
High Bay |
Led Economical Linear Bay Light, 22, 000L |
|
average life |
100,000 |
100 |
dimensions |
22.8x11.5x2.4 IN |
22 x 16.25 x 5.25 |
Fixture Type |
- |
HIGH BAY |
Hardware |
Yes |
Yes |
lumens |
Switchable |
22,000 |
Maximum Operating Temperature |
55 |
- |
media |
Yes |
Yes |
Power Source |
Hardwired |
Hardwired |
Warranty |
5 |
5 |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
CPHB ALO16 MVOLT SWW9 80CRI DW |
IBE 22LM MVOLT 40K |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
- |
HIGH BAY |
|
|
Application |
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses |
Manufacturing,Warehouses |
environmental conditions |
Indoor |
Indoor |
Mounting |
Pendant,Surface,Suspended |
Pendant,Surface,Suspended |
standard |
CSADLC Premium |
cUL,UL |