Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CR20B |
CR20 |
Manufacturer Number |
CR20B |
CR20 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664489105 |
00785007119121 |
Weight per package |
0.001 (lbs/each) |
0.1962 (lbs/each) |
Description |
CR20B Recp Duplex 20A 125V 2P3W STR Swire BR
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Brown, Tamper Resistant, 0.1900 LB
|
CR20 Recep Dup 20A/125V Side Wire Brown
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Brown, Impact Resistant, Corrosion Resistant, 0.2000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.73 (Each) |
$2.91 (Each) |
Carton/Reel |
$3.73 (1 Each) |
$2.91 (1 Each) |
Standard Packaging/Reel |
$373.00 (100 Each) |
$291.12 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
PVC |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
4 |
|
|
Height |
4.00 in |
3.281 in |
Length |
1.24 in |
1.322 in |
Size |
- |
3.3 in |
Width |
0.79 in |
0.78 in |
|
Description |
RECP DUPLEX 20A 125V 2P3W STR SWIRE BR |
RECEP DUP 20A/125V SIDE WIRE BROWN |
extra long description |
EWD CR20B Recp Duplex 20A 125V 2P3W |
P&S CR20 RECEP DUP 20A/125V SIDE WI |
Features |
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time. |
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Brown |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Brown, Tamper Resistant, 0.1900 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Brown, Impact Resistant, Corrosion Resistant, 0.2000 lb |
Product Type |
Recp Duplex 20A 125V 2P3W STR Swire BR |
Recep Dup 20A/125V Side Wire Brown |
Short Description |
20 A, 125 V, Duplex Receptacle, Brown, PVC |
20 A, 125 V, Duplex Receptacle, Brown, Thermoplastic |
Special Features |
Wiring Type Side Wire |
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Side Wire |
Side Wire |
dimensions |
1.2400 IN X 0.7900 IN X 4.0000 IN |
- |
media |
Yes |
- |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
10 CT;100 PK |
1 ct |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Tamper Resistant |
Impact Resistant;Corrosion Resistant |
Standards Met |
UL Listed;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
|
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CR20B |
CR20 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Commercial specification grade |
Straight Blade Receptacle |
|
Weight |
0.1900 lb |
0.2000 lb |
|
Application |
Commercial |
Commercial |
Mounting |
- |
WALL |
nema rating |
5-20R |
5-20R |
standard |
Federal Specification Classification 6233 01,cULus Listed,NOM,RoHS Compliant |
UL 498 |