Nacogdoches |
141 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CRB5362W |
5362W |
Manufacturer Number |
CRB5362W |
5362W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007210231 |
00785007536256 |
Weight per package |
0.205 (lbs/each) |
0.2411 (lbs/each) |
Description |
CRB5362W 20A 125V Construct Duplex Recept W
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Corrosion Resistant;Impact Resistant, 0.2100 LB
|
5362W Recp Dup 20A 125V S+B Wire WH
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.64 (Each) |
$6.57 (Each) |
Carton/Reel |
$4.64 (1 Each) |
$6.57 (1 Each) |
Standard Packaging/Reel |
$464.15 (100 Each) |
$657.27 (100 Each) |
|
amperage rating |
20 |
20 |
connection |
Wire Ground |
Wire Ground |
Current Rating |
20 A |
- |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 |
Wire Size |
4 |
4 |
|
|
Height |
3.281 in |
- |
Length |
1.322 in |
- |
Size |
3.3 in |
3.3 in |
Width |
0.78 in |
- |
|
Description |
20A 125V CONSTRUCT DUPLEX RECEPT W |
RECP DUP 20A 125V S+B WIRE WH |
extra long description |
P&S CRB5362W 20A 125V CONSTRUCT DUP |
P&S 5362W RECP DUP 20A 125V S+B WIR |
Features |
Construction Spec Grade Duplex Receptacle, Back & Side Wire 20amp 125volt, White |
- |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Corrosion Resistant;Impact Resistant, 0.2100 lb |
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White |
Product Type |
Duplex Receptacle |
Recp Dup 20A 125V S+B Wire WH |
Short Description |
20 A, 125 V, Duplex Receptacle, White, TR |
- |
Special Features |
Back & Side Wire;Plated Steel Strap |
Corrosion-resistant, easy access break off tab for fast connection, 8 hole internal screw pressure plate |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Corrosion Resistant;Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
Pass and Seymour |
Manufacturers Part Number |
CRB5362-W |
5362W |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Straight Blade Receptacle |
Straight Blade Receptacle |
|
|
Application |
Residential;Commercial |
Hard Use Spec Grade |
Mounting |
WALL |
WALL |
nema rating |
5-20R |
5-20R |
standard |
UL 498 |
UL 498 |