Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CS20AC1I |
1221I |
Manufacturer Number |
CS20AC1I |
1221I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Renewal Parts -
Manual Motor Switches & Accy.
|
Classification |
Commercial Switches
|
Industrial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126457 |
00785007122114 |
Weight per package |
0.164 (lbs/each) |
0.303 (lbs/each) |
Description |
CS20AC1I 20A 120/277VAC S Wire Comm SP SW I
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
|
1221I SW Maintd Contrl 15A120/277V (SPDT) I
Single Pole, Double Throw Switch, 15 Amps, 120/277 Volts, Ivory.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.45 (Each) |
$0.00 (Each) |
Carton/Reel |
$5.45 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$272.62 (50 Each) |
$0.00 (10 Each) |
|
actuator |
Toggle Switch |
Toggle |
amperage rating |
20 |
15 |
Current Rating |
20 A |
- |
insulation |
False |
Bare |
Material |
Nylon |
- |
Poles |
1 |
1 |
Voltage Rating |
120/277 V ac |
120/277 |
|
Color |
Ivory |
Ivory |
Contact Material |
Silver Cadmium Oxide |
- |
|
|
Description |
20A 120/277VAC S WIRE COMM SP SW I |
SW MAINTD CONTRL 15A120/277V (SPDT) I |
extra long description |
P&S CS20AC1I 20A 120/277VAC S WIRE |
P&S 1221I SW MAINTD CONTRL 15A120/ |
Features |
Commercial single pole switch in ivory with side wire, has a high strength thermoplastic polycarbonate toggle which resists to breaking and chipping under heavy abuse. The one-piece brass alloy contact arm allows for reliable electrical performance. Also, the one-piece steel strap with integral ground is plated for corrosion resistance. Its heavy-duty toggle bumpers give it a smooth and quiet operation. Its back body is made of glass-reinforced nylon. Its locking support provide resistance to face and back |
- |
Long Description |
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb |
Single Pole, Double Throw Switch, 15 amps, 120/277 volts, Ivory. |
Product Type |
20A 120/277VAC S Wire Comm SP SW I |
SW Maintd Contrl 15A120/277V (SPDT) I |
Short Description |
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial |
- |
Special Features |
Side Wire;Locking Support;Heavy Duty Toggle |
Side wire terminals, Fiber Terminal insulation barrier, |
|
action |
Single pole |
SP, DT |
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
Contact Rating |
20Amp, 120/277Vac |
15Amp, 120/277V |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
- |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
- |
Switch Type |
Toggle switch |
- |
|
Brand |
Pass & Seymour/Legrand |
Pass and Seymour |
Manufacturers Part Number |
CS20AC1-I |
1221I |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Commercial switches |
Industrial switches |
Type |
TOGGLE SWITCH |
Manual Controller Switch |
|
|
Application |
Commercial |
Industrial |
Enclosure |
Nylon |
- |
Mounting |
WALL |
WALL |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
UL 498/20 |
UL Listed |
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
Call nearest store for Item Price
|