Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
CSB20AC2I |
1222I |
Manufacturer Number |
CSB20AC2I |
1222I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Industrial Receptacles
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126174 |
00783585181400 |
Weight per package |
0.1872 (lbs/each) |
0.15 (lbs/each) |
Description |
CSB20AC2I 20A 120/277VAC B+S Wire Comm DP SW I
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
|
1222I Switch, Hubpro, 2-Pole, 20A 120/277V, Iv
Toggle Switch, 2 Poles, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.31 (Each) |
$19.17 (Each) |
Carton/Reel |
$9.31 (1 Each) |
$191.70 (10 Each) |
Standard Packaging/Reel |
$465.52 (50 Each) |
$19.17 (1 Each) |
|
actuator |
Toggle Switch |
Toggle |
amperage rating |
20 |
20 |
connection |
- |
Back and Side Wired |
Current Rating |
20 A |
20 A |
insulation |
False |
False |
Material |
Nylon |
Thermoplastic (Body);Nylon (Toggle) |
Poles |
2 |
Double Pole |
Voltage Rating |
120/277 V ac |
120 to 277 V ac |
Wattage |
- |
5540;5540.0000 |
|
Color |
Ivory |
Ivory |
Contact Material |
Silver Cadmium Oxide |
Steel |
Finish |
- |
Zinc Plated (Bridge) |
|
Size |
3.3 in |
4.18 in x 1.49 in x 1.83 in |
|
Description |
20A 120/277VAC B+S WIRE COMM DP SW I |
SWITCH, HUBPRO, 2-POLE, 20A 120/277V, IV |
extra long description |
P&S CSB20AC2I 20A 120/277VAC B+S WI |
HWDK 1222I SWITCH, HUBPRO, 2-POLE, |
Features |
Construction 2pole Switch, Back & Side Wire, 20amp 120/277volt, Ivory. |
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Ivory |
Long Description |
Toggle Switch, 2 Poles, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb |
Toggle Switch, 2 Poles, 20 A, 120 to 277 V ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb |
Product Type |
Toggle Switch |
Switch, Hubpro, 2-Pole, 20A 120/277V, Iv |
Short Description |
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial |
Toggle Switch, 2 Poles, 120 to 277 VAC, Ivory |
Special Features |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
Double Pole;Corrosion Resistant Contact |
|
action |
Double pole |
Positive Snap |
actuator type |
Toggle |
Toggle |
Connection Type |
Grounding |
Back and Side Wired |
Contact Configuration |
- |
Double Pole |
Contact Rating |
20Amp, 120/277Vac |
Per UL 20 |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
1.49 in (L) x 1 in (W) x 4.18 in (H) |
Maximum Operating Temperature |
+115 °c |
+75 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Wall Mount |
Screw Mount |
operating cycles |
- |
50,000 |
package quantity |
1 ct |
1 CT;10 PK |
pallet quantity |
- |
4400 |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
UL Listed;CSA Certified |
Switch Type |
Toggle switch |
Toggle |
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
CSB20AC2-I |
1222I |
series |
- |
Heavy Duty |
sub brand |
Pass & Seymour |
AC Toggle Switches |
|
Category Description |
Industrial receptacles |
Commercial switches |
Type |
TOGGLE SWITCH |
TOGGLE |
|
|
Application |
Commercial;Residential |
Industrial |
Enclosure |
Nylon |
None |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
WALL |
Screw Mount |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
Operating Temperature |
- |
Maximum continuous 75°C and minimum -40°C without Impact |
standard |
UL 498/20 |
UL Listed |