Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
CSVTL485000LMMV0 |
XVMLL483500LMMV |
Manufacturer Number |
CSVT L48 5000LM MVOLT 40K 80CR |
XVML L48 3500LM MVOLT 40K 80CRI |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Hazardous Location & Vapor -
Led Vapor Tight Lighting
|
Classification |
Led Hazardous Location & Vapor Tight Lighting
|
Led Hazardous Location & Vapor Tight Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39111907 - Vapor tight light fixture
|
UPC/EAN/GTIN |
00194995069408 |
00191723621938 |
Weight per package |
5.2 (lbs/each) |
4.5999 (lbs/each) |
Description |
CSVTL485000LMMV0 4' 34W 120-277V 4K 80CRI Vaportight Led Strip
The CSVT By Lithonia Lighting Is Built On The Technological Framework Of The CSS, Providing Greater Customization and Performance For Everyday Spaces. and With The Ability to Switch Lumens and Adjust Color Temperature In One Fixture, The CSVT Can Easily Be Adapted to The Needs Of Each Project – 9 Different Variations Within The Same Sku!
|
XVMLL483500LMMV 4' Led Vapor Tight 4K 3500LM
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K 80CR1|XVML L48 3500LM Mvolt 40K 80CRI|XVMLL483500LMMVOLT40K80CRI|XVML-L48-3500LM-Mvolt-40K-80CRI|Linear|Acuity Brands XVML L48 3500LM MV0LT 40K 80CR1|Acuity Brands XVML L48 3500LM Mvolt 40K 80CRI|Acuity Brands XVMLL483500LMMVOLT40K80CRI|Acuity Brands XVML-L48-3500LM-Mvolt-40K-80CRI|Lithonia Lighting XVML L48 3500LM MV0LT 40K 80CR1|Lithonia Lighting XVML L48 3500LM Mvolt 40K 80CRI|Lithonia Lighting XVMLL483500LMMVOLT40K80CRI|Lit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$130.79 (Each) |
$124.59 (Each) |
Carton/Reel |
$130.79 (1 Each) |
$124.59 (1 Each) |
Standard Packaging/Reel |
$130.79 (1 Each) |
$124.59 (1 Each) |
|
amperage rating |
- |
Open Office, Retail |
interrupt rating |
- |
7.000 7.000 |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
Open Office, Retail |
Material |
Polycarbonate |
Polycarbonate |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
MVOLT |
Wattage |
47.6 |
- |
|
Color |
Gray |
SE |
color rendering index (cri) |
80 |
- |
color temperature |
4000 |
- |
housing color |
- |
Not Applicable |
Housing Material |
- |
Polycarbonate |
Lens Color |
WHITE |
- |
Lens Material |
Polycarbonate |
- |
Style |
Traditional |
- |
|
Height |
3.8 |
3.27 |
Length |
50.3 |
Light Commercial, Residential, Restroom |
Size |
50.3x5.4x3.8 IN |
- |
Width |
5.4 |
3.668 |
|
Construction |
New Construction,Remodel |
- |
Description |
4' 34W 120-277V 4K 80CRI VAPORTIGHT LED STRIP |
4' LED VAPOR TIGHT 4K 3500LM |
extra long description |
LITH CSVT L48 5000LM MVOLT 40K 80CR |
LITH XVML-L48-3500LM-MVOLT-40K-80CR |
Features |
Contractor Select |
- |
Long Description |
The CSVT by Lithonia Lighting is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU! |
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K 80CR1|XVML L48 3500LM MVOLT 40K 80CRI|XVMLL483500LMMVOLT40K80CRI|XVML-L48-3500LM-MVOLT-40K-80CRI|Linear|Acuity Brands XVML L48 3500LM MV0LT 40K 80CR1|Acuity Brands XVML L48 3500LM MVOLT 40K 80CRI|Acuity Brands XVMLL483500LMMVOLT40K80CRI|Acuity Brands XVML-L48-3500LM-MVOLT-40K-80CRI|Lithonia Lighting XVML L48 3500LM MV0LT 40K 80CR1|Lithonia Lighting XVML L48 3500LM MVOLT 40K 80CRI|Lithonia Lighting XVMLL483500LMMVOLT40K80CRI|Lit |
Product Type |
Contractor Select Led Vaportight, 48IN, |
Linear |
Special Features |
- |
Light Commercial, Residential, Restroom |
|
average life |
54 |
- |
Bundle Diameter |
- |
Light Commercial, Residential, Restroom |
dimensions |
50.3 x 5.4 x 3.8 |
- |
Fixture Type |
Low Bay |
Linear |
Hardware |
No |
- |
lumens |
5000 |
- |
media |
Yes |
- |
pallet quantity |
- |
144 |
Power Source |
Hardwired |
- |
Response Time |
- |
7.000 Calendar Days |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
CSVT L48 5000LM MVOLT 40K 80CRI |
XVML L48 3500LM MVOLT 40K 80CR |
|
Category Description |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
Type |
LOW BAY |
LINEAR |
|
|
Manufacturer Status |
- |
Inactive |
|
Application |
Manufacturing,Parking Garage,Sports and Recreation,Warehouses |
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). |
environmental conditions |
Demanding,Indoor,Outdoor |
- |
Mounting |
Pendant,Surface,Suspended |
- |
standard |
CSA,NOMDLC Standard |