Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lumark Outdoor |
Catalog Number |
CTKRV1B |
CTKRV1A |
Manufacturer Number |
CTKRV1B |
CTKRV1A |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Canopy, Parking, Pole Moun -
Led Roadway Lighting
|
Classification |
Led Canopy, Parking, Pole Mounted & Roadway Lighting
|
Led Canopy, Parking, Pole Mounted & Roadway Lighting
|
UNSPSC |
39111612 - Area lighting
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00080083865390 |
00080083699063 |
Weight per package |
7.1 (lbs/each) |
7.1 (lbs/each) |
Description |
CTKRV1B 29W Led Area LT TWSTLK PC 4500LM Dim
Caretaker 29W, 4500LM, Unv, Dimming, Photocontrol
|
CTKRV1A 50W Led Area LT TWSTLK PC
00800836990635|0008008|00800836990635|80083699063|99063|CTKRV1A|Cooper Light CTKRV1A|Cooper Lighting CTKRV1A|Cooper Lighting Solutions CTKRV1A|Cooper Lite Ctkrv1a
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$151.94 (Each) |
$164.84 (Each) |
Carton/Reel |
$151.94 (1 Each) |
$164.84 (1 Each) |
Standard Packaging/Reel |
$151.94 (1 Each) |
$494.52 (3 Each) |
|
amperage rating |
.11 at 277V |
0.417 |
Ballast Type |
N/A |
N/A |
Lamp Type |
LED |
LED |
Number of Lamps |
1 |
- |
Voltage Rating |
120-277V |
120 |
|
Color |
- |
Gray |
Style |
(blank) |
- |
|
Size |
12.25 IN Length 7.063 IN Width 20.875 IN Height |
9.9 IN Length 8.7 IN Width 17.4 IN Height |
|
Description |
29W LED AREA LT TWSTLK PC 4500LM DIM |
50W LED AREA LT TWSTLK PC |
extra long description |
CLS CTKRV1B CTKRV1B-LUMARK, LOW LUM |
- |
Long Description |
Caretaker 29W, 4500lm, UNV, Dimming, Photocontrol |
00800836990635|0008008|00800836990635|80083699063|99063|CTKRV1A|Cooper Light CTKRV1A|Cooper Lighting CTKRV1A|Cooper Lighting Solutions CTKRV1A|Cooper Lite CTKRV1A |
Product Type |
CTKRV1B-Lumark, Low Lumen, 4000K, Unv |
Caretaker Lumark, 8 Led, 5000K, 120V |
Special Features |
Die-cast housing for durability in security lighting applications |
Die-cast housing for durability in security lighting applications |
|
|
Brand |
LUMARK |
LUMARK OUTDOOR |
Manufacturers Part Number |
CTKRV1B |
CTKRV1A |
sub brand |
- |
CRTK Caretaker LED |
|
Category Description |
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING |
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING |
Type |
Area / Site |
Area / Site |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
lighting |
lighting |
standard |
UL/cUL Listed - Wet Location;LM79/LM80 Compliant;RoHS Compliant;3G Vibration Rated;ISO 9001 |
DLC Qualified |