Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Blackburn Mechanical |
Catalog Number |
LCA438L |
CTL438 |
Manufacturer Number |
LCA4-38-L |
CTL4-38 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983900138 |
00783786131754 |
Weight per package |
1 (lbs/each) |
0.02 (lbs/each) |
Description |
LCA438L 4AWG 1HOLE Lug
The LCA4-38-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
CTL438 Cu TP 1HL Lug SHRTBRL 4 3/8B Gry
Copper One-Hole Lug, Short Barrel, Max 35KV, 4 STR. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.65 (Each) |
$2.66 (Each) |
Carton/Reel |
$82.45 (50 Each) |
$133.20 (50 Each) |
Standard Packaging/Reel |
$82.45 (50 Each) |
$133.20 (50 Each) |
|
|
|
Size |
#4 — #3 AWG Code STR, #2 AWG Code SOL |
- |
|
Description |
4AWG 1HOLE LUG |
CU TP 1HL LUG SHRTBRL 4 3/8B GRY |
extra long description |
PAN LCA4-38-L Pan-Lug™ LCA4-38-L Co |
ABB CTL4-38 CU TP 1HL LUG SHRTBRL 4 |
Long Description |
The LCA4-38-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Copper One-Hole Lug, Short Barrel, Max 35kV, 4 Str. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Gray |
Product Type |
Pan-Lug™ LCA4-38-L Comp. Lug, 4, Tin PLT Copper, STRT, One 3 |
Cu TP 1HL Lug SHRTBRL 4 3/8B Gry |
Special Features |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance |
|
Cable Size |
- |
4 AWG |
media |
Yes |
- |
Number of Holes |
1 |
1 |
Stud Size |
3/8 |
0.375 |
|
Brand |
PANDUIT |
Color Keyed / Blackburn |
Manufacturers Part Number |
LCA4-38-L |
CTL4-38 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Standard Barrel |
|
Mounting |
7/8 |
- |
standard |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |
UL E9809 |