Nacogdoches |
2 |
3 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
D20009NE |
D2139NE |
Manufacturer Number |
D2000-9NE |
D213-9NE |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112106 - Linemans pliers
|
27112106 - Linemans pliers
|
UPC/EAN/GTIN |
00092644700828 |
00092644700422 |
Weight per package |
1.09 (lbs/each) |
1.14 (lbs/each) |
Description |
D20009NE Lineman'S Pliers, 9"
These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives For Long Life. The 2000 Series Blades Are Designed For Heavy-Duty Cutting Of Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46-Percent Greater Cutting Power Than Other Plier Designs. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Pick Up These Klein'S and Feel The Difference.
|
D2139NE Lineman'S Pliers, New England Nose, 9"
High Leverage Side-Cutter, Steel Blade Material, 25/32 In Blade Length, 1-3/8 In Cutting Capacity, Plastic Dipped Steel Handle Material, Dark Blue (Handle), Plastic Dipped (Handle), 9-3/8 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.01 (Each) |
$38.55 (Each) |
Carton/Reel |
$49.01 (1 Each) |
$38.55 (1 Each) |
Standard Packaging/Reel |
$294.06 (6 Each) |
$231.30 (6 Each) |
|
Material |
Steel |
Induction Hardened Steel |
|
Blade Material |
- |
Steel |
Color |
- |
Dark Blue (Handle) |
Finish |
- |
Plastic Dipped (Handle) |
Handle Color |
Light Blue |
dark blue |
Handle Material |
- |
Plastic Dipped Steel |
|
Overall Length |
9.35" (23.7 cm) |
9-3/8 in;238.1 mm |
|
Description |
LINEMAN'S PLIERS, 9" |
LINEMAN'S PLIERS, NEW ENGLAND NOSE, 9" |
extra long description |
KLEIN D2000-9NE Side Cutting Pliers |
KLEIN D213-9NE High Lev. Pliers, Si |
Features |
These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference. |
Klein Tools makes some of the world's finest pliers. These High-Leverage, Side-Cutting Pliers features a rivet closer to the cutting edge which provides 46% more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life. |
Long Description |
These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference. |
High Leverage Side-Cutter, Steel Blade Material, 25/32 in Blade Length, 1-3/8 in Cutting Capacity, Plastic Dipped Steel Handle Material, Dark Blue (Handle), Plastic Dipped (Handle), 9-3/8 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.1 lb |
Product Type |
Side Cutting Pliers, HD, 9" |
High Leverage Side-Cutter |
Short Description |
- |
Side Cutting Plier, Steel, Dark Blue (Handle) |
similar brands |
kleins |
- |
|
Blade Length |
- |
25/32 in;19.8 mm (Knief Length) |
Cutting Capacity |
- |
1-3/8 in |
Handle Length |
5.41" (13.7 cm) |
5.41" (13.7 cm) |
Jaw Length |
1.594" (4 cm) |
1-19/32 in;40.5 mm |
jaw thickness |
0.6" (1.5 cm) |
0.62" (1.6 cm) |
Jaw Width |
1.25" (3.2 cm) |
1-1/4 in;31.8 mm |
knife length |
0.781" (2 cm) |
0.781" (2 cm) |
media |
- |
Yes |
Overall Height |
- |
0.75" (1.9 cm) |
Overall Width |
- |
2.06" (5.2 cm) |
tether capable |
No |
No |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
D2000-9NE |
D213-9NE |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Side Cutting Pliers |
Side Cutting Pliers |
|
Weight |
1.1 lb (0.5 kg) |
1.1 lb;0.5 kg |
|
Application |
ACSR, Screws, Nails, Most Hardened Wire |
#8 AWG Copper, Aluminum and Other Soft Metals |
standard |
- |
Y |