Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
D2139NE |
HD2139NE |
Manufacturer Number |
D213-9NE |
HD213-9NE |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112106 - Linemans pliers
|
27112106 - Linemans pliers
|
UPC/EAN/GTIN |
00092644700422 |
00092644700446 |
Weight per package |
1.14 (lbs/each) |
1.15 (lbs/each) |
Description |
D2139NE Lineman'S Pliers, New England Nose, 9"
High Leverage Side-Cutter, Steel Blade Material, 25/32 In Blade Length, 1-3/8 In Cutting Capacity, Plastic Dipped Steel Handle Material, Dark Blue (Handle), Plastic Dipped (Handle), 9-3/8 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.1 LB
|
HD2139NE Heavy Duty Lineman'S Pliers, 9"
These Klein Tools Heavy Duty Lineman'S Pliers Have High-Leverage Streamline Design With Cross-Hatched Knurled Jaws. They Are Truly Heavy Duty Pliers With Thicker Dipped Handform Handles, Providing More Comfort and Effectiveness. They Are Made Of Forged Steel With Induction Hardened Knives For Long Lives.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.55 (Each) |
$46.68 (Each) |
Carton/Reel |
$38.55 (1 Each) |
$46.68 (1 Each) |
Standard Packaging/Reel |
$231.30 (6 Each) |
$280.08 (6 Each) |
|
Material |
Induction Hardened Steel |
Induction Hardened Steel |
|
Blade Material |
Steel |
- |
Color |
Dark Blue (Handle) |
- |
Finish |
Plastic Dipped (Handle) |
- |
Handle Color |
dark blue |
light red |
Handle Material |
Plastic Dipped Steel |
- |
|
Overall Length |
9-3/8 in;238.1 mm |
9.35" (23.7 cm) |
|
Description |
LINEMAN'S PLIERS, NEW ENGLAND NOSE, 9" |
HEAVY DUTY LINEMAN'S PLIERS, 9" |
extra long description |
KLEIN D213-9NE High Lev. Pliers, Si |
KLEIN HD213-9NE High Lev. Pliers, H |
Features |
Klein Tools makes some of the world's finest pliers. These High-Leverage, Side-Cutting Pliers features a rivet closer to the cutting edge which provides 46% more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life. |
These Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped handform handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives. |
Long Description |
High Leverage Side-Cutter, Steel Blade Material, 25/32 in Blade Length, 1-3/8 in Cutting Capacity, Plastic Dipped Steel Handle Material, Dark Blue (Handle), Plastic Dipped (Handle), 9-3/8 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.1 lb |
These Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped handform handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives. |
Product Type |
High Leverage Side-Cutter |
High Lev. Pliers, HD Side Cut, 9" |
Short Description |
Side Cutting Plier, Steel, Dark Blue (Handle) |
- |
similar brands |
- |
kleins |
Special Features |
- |
Oversized |
|
Blade Length |
25/32 in;19.8 mm (Knief Length) |
- |
Cutting Capacity |
1-3/8 in |
- |
Handle Length |
5.41" (13.7 cm) |
5.41" (13.7 cm) |
Jaw Length |
1-19/32 in;40.5 mm |
1.91" (4.9 cm) |
jaw thickness |
0.62" (1.6 cm) |
0.62" (1.6 cm) |
Jaw Width |
1-1/4 in;31.8 mm |
1.25" (3.2 cm) |
knife length |
0.781" (2 cm) |
0.781" (2 cm) |
media |
Yes |
- |
Overall Height |
0.75" (1.9 cm) |
0.375 (1 cm)Overall Length4.5 (11.4 cm) |
Overall Width |
2.06" (5.2 cm) |
2.06" (5.2 cm) |
tether capable |
No |
No |
Voltage |
- |
Low: 50V AC - 1.5kV AC High: 1.5kV AC - 132kV AC |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
D213-9NE |
HD213-9NE |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Side Cutting Pliers |
Side Cutting Pliers |
|
Weight |
1.1 lb;0.5 kg |
1.2 lb (0.5 kg) |
|
Application |
#8 AWG Copper, Aluminum and Other Soft Metals |
5/8" (15.9 mm) Pole Line and Hardware Bolts, Threaded Rods |
standard |
Y |