Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton |
Catalog Number |
SR3P05 |
D3PA3 |
Manufacturer Number |
N/A |
D3PA3 |
Category |
Unassigned
|
Relays & Accessories -
In Relays & Accessories
|
Classification |
Idec Relays.Idc
|
General Purpose Relays
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
883630025857 |
00782114159774 |
Weight per package |
0.6 (lbs/each) |
0.12 (lbs/each) |
Description |
SR3P05 Socket Din Mount Screw Type
|
D3PA3 D3 3P Socket-Is A Replacement Of D3 PA3 As The Spa
Relay Mounting Socket, Din Rail Mount, 300/600 V, 1.6 In Overall Length, 0.97 In Overall Width, 2.12 In Overall Height, 0.12 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.28 (Each) |
$19.91 (Each) |
Carton/Reel |
$8.28 (1 Each) |
$19.91 (1 Each) |
Standard Packaging/Reel |
$82.80 (10 Each) |
$199.10 (10 Each) |
|
Voltage Rating |
- |
300/600 V |
|
|
Description |
SOCKET DIN MOUNT SCREW TYPE |
D3 3P SOCKET-IS A REPLACEMENT OF D3 PA3 AS THE SPA |
extra long description |
- |
ETN D3PA3 Eaton General-purpose rel |
Features |
- |
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. |
Long Description |
- |
Relay Mounting Socket, DIN Rail Mount, 300/600 V, 1.6 in Overall Length, 0.97 in Overall Width, 2.12 in Overall Height, 0.12 lb |
Product Type |
- |
Relay Mounting Socket |
Short Description |
- |
Relay Mounting Socket, 300/600 V |
|
dimensions |
- |
1.6000 IN X 0.9700 IN X 2.1200 IN |
Mounting Type |
- |
DIN Rail Mount |
Number of Pins |
- |
11 |
Overall Height |
- |
2.12 in |
Overall Width |
- |
0.97 in |
Standards Met |
- |
CSA Certified;UL Listed;CRUUS;RoHS Compliant;CE Marked |
|
Brand |
- |
Eaton Corp |
Manufacturers Part Number |
- |
D3PA3 |
|
Category Description |
IDEC RELAYS.IDC |
GENERAL PURPOSE RELAYS |
Type |
- |
General-purpose relay |
|
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
- |
DIN rail, screw |
standard |
- |
UL Listed,CSA Certified,cRUus,RoHS Compliant,CE Marked |