Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
DC134014NBA20CE1 |
DC134014NBA20N |
Manufacturer Number |
DC1-34014NB-A20CE1 |
DC1-34014NB-A20N |
Category |
Drives & Accessories -
Ac Drives
|
Drives & Accessories -
Ac Drives
|
Classification |
Drives
|
Drives
|
UNSPSC |
32101625 - Motor drive or control integrated circuits
|
32101625 - Motor drive or control integrated circuits
|
UPC/EAN/GTIN |
00786687019909 |
00786685858890 |
Weight per package |
11 (lbs/each) |
10 (lbs/each) |
Description |
DC134014NBA20CE1 DC1 IP20 480V In/460V Out 7.5HP 14A Enh FW
DC1 IP20 480V In/460V Out 7.5HP, 14A Enh FW
|
DC134014NBA20N DC1 IP20 480V In/460V Out 7.5HP 14A Enh FW
00786685858890|0786685|786685858890|78668585889|85889|DC1 34014NB A20N|DC134014NBA20N|DC1-34014NB-A20N|DC1 IP20 480V In/460V Out 7.5HP, 14A|Cutler Hammer DC1 34014NB A20N|Cutler Hammer DC134014NBA20N|Cutler Hammer DC1-34014NB-A20N|Cutler-Hammer, Inc DC1 34014NB A20N|Cutler-Hammer, Inc DC134014NBA20N|Cutler-Hammer, Inc DC1-34014NB-A20N|Eatin DC1 34014NB A20N|Eatin DC134014NBA20N|Eatin DC1-34014NB-A20N|Eaton / Cutler Hammer DC1 34014NB A20N|Eaton / Cutler Hammer DC134014NBA20N|Eaton / Cutler Hammer DC1-34014
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,150.54 (Each) |
$1,150.54 (Each) |
Carton/Reel |
$1,150.54 (1 Each) |
$1,150.54 (1 Each) |
Standard Packaging/Reel |
$1,150.54 (1 Each) |
$1,150.54 (1 Each) |
|
amperage rating |
- |
36.0000 IN X 24.0000 IN X 24.0000 IN |
|
Description |
DC1 IP20 480V IN/460V OUT 7.5HP 14A ENH FW |
DC1 IP20 480V IN/460V OUT 7.5HP 14A ENH FW |
extra long description |
ETN DC1-34014NB-A20CE1 Eaton PowerX |
- |
Features |
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production. |
- |
Long Description |
DC1 IP20 480V IN/460V OUT 7.5HP, 14A ENH FW |
00786685858890|0786685|786685858890|78668585889|85889|DC1 34014NB A20N|DC134014NBA20N|DC1-34014NB-A20N|DC1 IP20 480V IN/460V OUT 7.5HP, 14A|CUTLER HAMMER DC1 34014NB A20N|CUTLER HAMMER DC134014NBA20N|CUTLER HAMMER DC1-34014NB-A20N|CUTLER-HAMMER, INC DC1 34014NB A20N|CUTLER-HAMMER, INC DC134014NBA20N|CUTLER-HAMMER, INC DC1-34014NB-A20N|Eatin DC1 34014NB A20N|Eatin DC134014NBA20N|Eatin DC1-34014NB-A20N|Eaton / Cutler Hammer DC1 34014NB A20N|Eaton / Cutler Hammer DC134014NBA20N|Eaton / Cutler Hammer DC1-34014 |
Product Type |
Eaton Powerxl DC1 Adjustable Frequency Drive |
DC1 IP20 480V In/460V Out 7.5HP, 14a |
|
dimensions |
13.0000 IN X 6.2500 IN X 9.7500 IN |
13.0000 IN X 6.2500 IN X 9.7500 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
DC1-34014NB-A20CE1 |
DC1-34014NB-A20N |
|
Category Description |
DRIVES |
DRIVES |
Type |
Adjustable frequency drive |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
standard |
UL Listed,UkrSepro,EN 60529,EN 61800-5-1,EN 61800-3,cUL Certified |
EN 61800-3,UL Listed,UkrSepro,cUL Certified,EN 61800-5-1,EN 60529,C-Tick Compliant,RoHS Compliant,CE Marked |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|