Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Lumark |
Catalog Number |
DF50WNMBRZ6K |
NFFLDSC15KNCUNV |
Manufacturer Number |
DF50WNMBRZ6K |
NFFLDSC15KNCUNV |
Category |
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
-
|
39111611 - Flood light
|
UPC/EAN/GTIN |
854435005723 |
00080083760268 |
Weight per package |
6.61 (lbs/each) |
13.3399 (lbs/each) |
Description |
DF50WNMBRZ6K 50W Led Flood BRZ 6K Knum
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 4500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 150 MH Equivalent Wattage, Bronze Finish, 7.20 In Height, IP65 Ip Rating, Led Lamp Type, 11.41 In Length, Aluminum and Toughened Glass Material, Knuckle Mount Mounting Type, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 50 W Wattage, 6.61 LB Weight, 9.29
|
NFFLDSC15KNCUNV 51W Led SML FLD 4K KNCKL MNT 5900LM
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$206.43 (Each) |
$303.33 (Each) |
Carton/Reel |
$206.43 (1 Each) |
$303.33 (1 Each) |
Standard Packaging/Reel |
$206.43 (1 Each) |
$303.33 (1 Each) |
|
amperage rating |
- |
.20 at 277V |
Ballast Type |
- |
N/A |
Current Rating |
- |
0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V |
Lamp Type |
LED |
LED |
Material |
Aluminum and Toughened Glass |
Die-Cast Aluminum |
Number of Lamps |
1 |
1 |
Shape |
- |
Rectangular |
Voltage Rating |
100 to 277 V ac |
120 to 277 V ac;347 V ac;480 V ac |
Wattage |
50 W |
51 W |
|
Color |
Black |
Copper |
Color Rendering Index |
>75 |
70 |
color temperature |
6000 K |
4000 K |
Finish |
Bronze |
Polyester Powder Coat |
Lens Material |
- |
Tempered Glass |
|
Height |
7.20 in |
10-15/16 in;279 mm |
Length |
11.41 in |
8-7/32 in;209 mm |
Size |
- |
12.784 IN Length 10.909 IN Width 11.068 IN Height |
Width |
9.29 in |
7-1/2 in;190 cm |
|
Description |
50W LED FLOOD BRZ 6K KNUM |
51W LED SML FLD 4K KNCKL MNT 5900LM |
extra long description |
- |
CLS NFFLD-S-C15-KNC-UNV NF SMALL,50 |
Features |
- |
Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w |
Long Description |
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 4500 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 150 mH Equivalent Wattage, Bronze Finish, 7.20 in Height, IP65 IP Rating, LED Lamp Type, 11.41 in Length, Aluminum and Toughened Glass Material, Knuckle Mount Mounting Type, 1 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 50 W Wattage, 6.61 lb Weight, 9.29 |
Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb |
Product Type |
Led Floodlight |
Flood Light |
Short Description |
LED Floodlight, Aluminum and Toughened Glass, 50 W, 11.41 x 9.29 x 7.20 in |
Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion |
Special Features |
- |
Die-cast aluminum housing, driver compartment and driver door |
|
average life |
>50000 h |
50000 h |
battery |
- |
N/A |
Brightness (Lumens) |
4500 lm |
5797 lm |
Equivalent Wattage |
150 mH |
- |
Fixture Type |
- |
FLOODLIGHT |
ip rating |
IP65 |
IP66 |
lumens |
- |
5,797 |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
Knuckle Mount |
Knuckle Mount |
package quantity |
1 ct |
1 ct |
Power Source |
Hardwired |
- |
Standards Met |
CE Certified;cUlus Listed |
DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant |
Warranty |
5 yr |
5 yr |
|
Brand |
WEST DURABLE LIGHTING |
LUMARK |
Manufacturers Part Number |
DF50KM-BRZ-50W120D6K |
NFFLD-S-C15-KNC-UNV |
sub brand |
- |
NFFLD-S Night Falcon Small |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
FLOODLIGHT |
|
Weight |
6.61 lb |
13 lb;6 kg |
|
Application |
Parking;Open Warehouse;Conference Room;Private Office;Commercial |
Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting |
Mounting |
- |
KNUCKLE |
standard |
- |
UL/cUL Listed - Wet Location;DLC Qualified |