Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
M&M Manufacturing Inc. |
SPC |
Catalog Number |
DPW603022GW |
060L3060 |
Manufacturer Number |
N/A |
060L3060 |
Category |
Enhanced Commodity Codes -
Builders Products
|
Enclosures, Gutters, & Troughs -
Enclosure, Cabinet & Way Gener
|
Classification |
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
|
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
89431710684 |
89314900015 |
Weight per package |
0 |
12.79 (lbs/each) |
Description |
DPW603022GW 30"X60" Welded Drain Pan Drain On 60" Side
|
060L3060 30" X 60" 26GA Drain Pan On 60" Side
Drain Pan, Hvac Equipment Application, Galvanized Finish, Steel Material, 2.5 In Overall Height, 30 In Overall Length, 60 In Overall Width, Folded Corners to Achieve A Water Proof Seal Special Features, Astm-A653 CS Type B Standards Met
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$73.37 (Each) |
$58.14 (Each) |
Carton/Reel |
$73.37 (1 Each) |
$58.14 (1 Each) |
Standard Packaging/Reel |
$73.37 (1 Each) |
$58.14 (1 Each) |
|
|
|
|
Description |
30"X60" WELDED DRAIN PAN DRAIN ON 60" SIDE |
30" X 60" 26GA DRAIN PAN ON 60" SIDE |
Long Description |
- |
Drain Pan, HVAC Equipment Application, Galvanized Finish, Steel Material, 2.5 in Overall Height, 30 in Overall Length, 60 in Overall Width, Folded Corners to Achieve a Water Proof Seal Special Features, ASTM-A653 CS Type B Standards Met |
Product Type |
- |
Drain Pan |
Short Description |
- |
Drain Pan, Steel, 30 x 60 x 2.5 in, 1 CT |
Special Features |
- |
Folded Corners to Achieve a Water Proof Seal |
|
Overall Height |
- |
2.5 in |
Overall Width |
- |
60 in |
package quantity |
- |
1 ct |
Standards Met |
- |
ASTM-A653 CS Type B |
|
Brand |
- |
CODY COMPANY |
Manufacturers Part Number |
- |
060L3060 |
|
Category Description |
HVAC Custom Ductwork, Pre Fab Metal, B-Vent |
HVAC Custom Ductwork, Pre Fab Metal, B-Vent |
|
Application |
- |
HVAC Equipment |