Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sure Power Inc. |
Buchanan |
Catalog Number |
E10T215DS |
774016 |
Manufacturer Number |
E10T215DS |
774016 |
Category |
Unassigned
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Toggle Switches
|
Toggle Switches
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
N/A |
00781789740164 |
Weight per package |
0 |
0.11 (lbs/each) |
Description |
E10T215DS Toggle DPDT 15as
|
774016 Toggle Switch, Heavy Duty, DPDT, On-Off-On, Screw
Toggle Switch, 2 Poles, 10 A;20 A, 125/227 V Ac, DPDT Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Screw Connection, Hole Mount, Nickel Plated (Bushing), 1.300 In (L) X 0.760 In (W) X 0.800 In (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.11 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.71 (Each) |
$19.35 (Each) |
Carton/Reel |
$12.71 (1 Each) |
$19.35 (1 Each) |
Standard Packaging/Reel |
$12.71 (1 Each) |
$19.35 (1 Each) |
|
actuator |
- |
Toggle |
amperage rating |
- |
10/20 |
connection |
- |
Screw, 6 Terminals |
Current Rating |
- |
10 A;20 A |
Material |
- |
Solid Brass;Nickel-Plated (Bushing) |
Poles |
- |
2 |
Voltage Rating |
- |
125/227 V ac |
|
Finish |
- |
Nickel Plated (Bushing) |
|
Size |
- |
1.300 IN Length X 0.760 IN Width X 0.800 IN Height |
|
Description |
TOGGLE DPDT 15AS |
TOGGLE SWITCH, HEAVY DUTY, DPDT, ON-OFF-ON, SCREW |
extra long description |
- |
IDEAL 774016 SWITCH,HDTGL,DPDT,O-F- |
Features |
- |
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC |
Long Description |
- |
Toggle Switch, 2 Poles, 10 A;20 A, 125/227 V ac, DPDT Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Screw Connection, Hole Mount, Nickel Plated (Bushing), 1.300 in (L) x 0.760 in (W) x 0.800 in (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.11 lb |
Product Type |
- |
Toggle Switch |
Short Description |
- |
Toggle Switch, 2 Poles, 125;227 VAC |
Special Features |
- |
1/2 in Diameter Mounting Hole;Factory Tested 100000 Cycles |
|
action |
- |
DPDT |
actuator type |
- |
Toggle |
Connection Type |
- |
Screw |
Contact Configuration |
- |
DPDT |
Contact Rating |
- |
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating |
dimensions |
- |
1.300 in (L) x 0.760 in (W) x 0.800 in (H) |
Maximum Operating Temperature |
- |
+185 °F |
Minimum Operating Temperature |
- |
+32 °F |
Mounting Type |
- |
Hole Mount |
operating cycles |
- |
100k |
package quantity |
- |
6 CT |
Standards Met |
- |
RoHS Compliant |
|
Brand |
- |
Omniconn |
Manufacturers Part Number |
E10T215DS |
774016 |
|
Category Description |
TOGGLE SWITCHES |
TOGGLE SWITCHES |
Type |
- |
Heavy-Duty, On-Off-On |
|
|
Application |
- |
Power Tool and Motor Control Switch |
Mounting |
- |
1/2 IN Hole Diameter |
Operating Temperature |
- |
32 To 185 |
standard |
- |
CSA, RU Listed, RoHS |