Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
E50BR1 |
E50BR1C0MP |
Manufacturer Number |
E50BR1 |
E50BR1C0MP |
Category |
Limit Switches -
Heavy Duty Limit Switches
|
Limit Switches -
Heavy Duty Limit Switches
|
Classification |
Limit Switches
|
Limit Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00782113290553 |
00782113290553 |
Weight per package |
1.25 (lbs/each) |
1.25 (lbs/each) |
Description |
E50BR1 E50 Heavy Duty Limit Switch
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Assembly, Screw Terminals, 10A At 240 Vac, 1A At 250 VDC, Side Rotary, Momentary Spring Return, 2NO-2NC, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 10A Continuous, 1A, 10° to 200°F, E50
|
E50BR1C0MP E50 Heavy Duty Limit Switch
Heavy-Duty Plug-In Switch, E50 Series, Side Rotary;Momentary Spring Return Actuator, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V Ac;1 A @ 125 V DC, 12 V Ac;125 V DC, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 In Overall Width, 1.54 In Overall Depth, 2.46 In Overall Height, Chemical Resistant, 1.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$422.60 (Each) |
$422.60 (Each) |
Carton/Reel |
$422.60 (1 Each) |
$422.60 (1 Each) |
Standard Packaging/Reel |
$422.60 (1 Each) |
$422.60 (1 Each) |
|
actuator |
Side rotary, momentary spring return |
Side rotary, momentary spring return |
connection |
Screw Terminal |
Screw Terminal |
Current Rating |
- |
10 A @ 12 V ac;1 A @ 125 V dc |
Material |
- |
Die Cast Zinc (Enclosure) |
Terminal Type |
- |
Screw |
Voltage Rating |
- |
12 V ac;125 V dc |
|
Description |
E50 HEAVY DUTY LIMIT SWITCH |
E50 HEAVY DUTY LIMIT SWITCH |
extra long description |
ETN E50BR1 E50 HEAVY DUTY LIMIT SWI |
ETN E50BR1 E50 HEAVY DUTY LIMIT SWI |
Features |
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for |
E50 Modular Plug-In Limit Switch Components from Eaton’s electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate |
Long Description |
Eaton E50 NEMA heavy duty plug-in limit switch,Assembly,Screw Terminals,10A at 240 Vac,1A at 250 Vdc,Side rotary,momentary spring return,2NO-2NC,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,10A continuous,1A,10° to 200°F,E50 |
Heavy-Duty Plug-In Switch, E50 Series, Side Rotary;Momentary Spring Return Actuator, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V ac;1 A @ 125 V dc, 12 V ac;125 V dc, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 in Overall Width, 1.54 in Overall Depth, 2.46 in Overall Height, Chemical Resistant, 1.25 lb |
Product Type |
E50 Heavy Duty Limit Switch |
Heavy-Duty Plug-In Switch |
Short Description |
- |
Heavy-Duty Plug-In Switch, 12 VAC;125 V dc, SS Head |
|
actuator type |
- |
Side Rotary;Momentary Spring Return |
Contact Configuration |
2 NO-2 NC |
2 NO-2 NC |
Contact Rating |
10A at 240 Vac, 1A at 250 Vdc |
10A at 240 Vac, 1A at 250 Vdc |
dimensions |
4.2200 IN X 1.5400 IN X 2.4600 IN |
4.2200 IN X 1.5400 IN X 2.4600 IN |
ip rating |
- |
IP67 |
Maximum Operating Temperature |
- |
+200 °F |
Minimum Operating Temperature |
- |
+10 °F |
Overall Depth |
- |
1.54 in |
Overall Height |
- |
2.46 in |
Overall Width |
- |
2.46 in |
package quantity |
- |
1 ct |
Pole Throw Configuration |
- |
2NO-2NC |
Resistance Properties |
- |
Chemical Resistant |
Standards Met |
- |
UL Listed;CSA Certified |
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
E50BR1 |
E50BR1 |
series |
- |
E50 |
|
Category Description |
LIMIT SWITCHES |
LIMIT SWITCHES |
Type |
Heavy duty plug-in limit switch |
Heavy duty plug-in limit switch |
|
|
|
Application |
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming |
Automation and Logic Control Equipment |
nema rating |
- |
NEMA 1;NEMA 3;NEMA 3S;NEMA 4;NEMA 4X;NEMA 6;NEMA 6P;NEMA 13 |
Operating Temperature |
10 |
10 |
standard |
CSA Certified,UL Listed,RoHS Compliant |
CSA Certified,UL Listed,RoHS Compliant |