Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
E7RTAT |
H7RT |
Manufacturer Number |
E7RTAT |
H7RT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00080083737512 |
00662400600725 |
Weight per package |
1.9 (lbs/each) |
3.33 (lbs/each) |
Description |
E7RTAT 6" N-Ic At RMDL HSNG 120V
6" Non-Ic, Air-Tite, Remodel Housing, 120V
|
H7RT 6" Non-Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 3.33 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.66 (Each) |
$16.50 (Each) |
Carton/Reel |
$17.66 (1 Each) |
$16.50 (1 Each) |
Standard Packaging/Reel |
$17.66 (1 Each) |
$99.00 (6 Each) |
|
amperage rating |
1.25 |
N/A |
Ballast Type |
- |
N/A |
Lamp Type |
E26 Screwbase |
N/A |
Number of Lamps |
- |
1 |
Voltage Rating |
120V |
120 V |
Wattage |
150W |
N/A |
|
Housing Material |
- |
Aluminum |
|
|
Additional Information |
- |
Quick Connect Wiring Connectors Included in Junction Box;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;NM Cable Pry-Outs and Conduit Knockouts in Junction Box;Thermally Protected;Die-Formed Housing |
Description |
6" N-IC AT RMDL HSNG 120V |
6" NON-IC REMODEL 120V LINE VOLTAGE |
extra long description |
CLS E7RTAT 6" NON-IC, AIRTITE, REMO |
CLS H7RT 1" HOUS NON-IC REMDL HOUS |
Features |
- |
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RT is suited for use in non-insulated existing ceilings. Housing slips through opening in ceiling. If ceiling insulation is present, it must be kept 3 inches from all sides of housing. |
Long Description |
6" NON-IC, Air-Tite, Remodel Housing, 120V |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Height, 3.33 lb |
Product Type |
6" Non-Ic, Airtite, Remodel HSG |
Incandescent Airtight Housing |
Short Description |
- |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
Special Features |
For use in non-insulated ceilings |
Quick Connect wiring connectors included in junction box |
|
package quantity |
- |
1 CT;6 Pk |
Socket Type |
- |
E26 |
Standards Met |
- |
UL/cUL Listed;RoHS Compliant |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
E7RTAT |
H7RT |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
6" H7 Housing |
|
|
Application |
lighting |
lighting |
standard |
- |
UL Listed - Damp Location;CSA Certified;IP Rated;UL/cUL Listed for Feed Through |