Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
ECN0511AAA |
AN16DN0AB |
Manufacturer Number |
ECN0511AAA |
AN16DN0AB |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Enclosed
|
Freedom/Nema Style
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00782114015971 |
00782113971704 |
Weight per package |
7.55 (lbs/each) |
4.05 (lbs/each) |
Description |
ECN0511AAA Non-Combo Nema 1 FVNR SZ 1 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 7.55 LB
|
AN16DN0AB Nema Open 3P STR Size 1 120V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 1/3 Phases, 30 A, Horizontal Mount, 4.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$596.63 (Each) |
$1,008.60 (Each) |
Carton/Reel |
$596.63 (1 Each) |
$1,008.60 (1 Each) |
Standard Packaging/Reel |
$596.63 (1 Each) |
$1,008.60 (1 Each) |
|
Current Rating |
- |
30 A |
Number of Phases |
1 |
1;3 |
Poles |
- |
Three-pole |
|
|
Description |
NON-COMBO NEMA 1 FVNR SZ 1 120V COIL |
NEMA OPEN 3P STR SIZE 1 120V COIL |
extra long description |
ETN ECN0511AAA NON-COMBO NEMA 1 FVN |
ETN AN16DN0AB STARTER OPEN S1 120V |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Long Description |
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 7.55 lb |
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V ac, 1/3 Phases, 30 A, Horizontal Mount, 4.05 lb |
Product Type |
Non-Combination Non-Reversing Starter |
Non-Combination Non-Reversing Starter |
Short Description |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 7.55 lb |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 4.05 lb |
Special Features |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
|
Coil Voltage |
110 to 120 V ac |
110 to 120 V ac |
dimensions |
11.5000 IN X 7.6000 IN X 7.4000 IN |
4.6100 IN X 4.3800 IN X 3.3100 IN |
Enclosure Type |
Nema 1 |
- |
Mounting Type |
- |
Horizontal Mount |
Standards Met |
UL Listed;CSA Certified |
UL Listed;CSA Certified |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
ECN0511AAA |
AN16DN0AB |
|
Category Description |
ENCLOSED |
FREEDOM/NEMA STYLE |
Type |
Motor control starter |
Motor control starter |
|
|
Application |
Unknown - Unknown: Undefined |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Mounting |
- |
HORIZONTAL |
standard |
UL Listed file E1491,Contact Manufacturer |
CSA Certified,UL Listed |