Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
All-Pro Emergency |
Catalog Number |
ECRGRDM6 |
APC7R |
Manufacturer Number |
ECRG RD M6 |
APC7R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
39111707 - Combo light unit exit
|
UPC/EAN/GTIN |
00194994900412 |
00080083566556 |
Weight per package |
2.38 (lbs/each) |
2.4 (lbs/each) |
Description |
ECRGRDM6 Led Exit/Unit Combo Red/Green Switchable Round
The Lithonia Lighting Basics Ecrg, Is A Combination Of Exit and Emergency Lighting. The Ecrg Is Ideal For Safely Illuminating The Path Of Egress Above-The-Door In Small Spaces At Lower Mounting Heights While Providing 90 Minutes Of Emergency Power. Contains Ability to Switch Between Red and Green Letters. Features Test Switch and Status Indicator.
|
APC7R Led Combo Unit Led Round Heads
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 120 V Ac;277 V Ac, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 In Depth, 16-9/16 In Length, 8-1/4 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, 2 Lamps, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$87.28 (Each) |
$56.92 (Each) |
Carton/Reel |
$87.28 (1 Each) |
$56.92 (1 Each) |
Standard Packaging/Reel |
$523.68 (6 Each) |
$455.36 (8 Each) |
|
amperage rating |
- |
0.09 |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Thermoplastic |
Polycarbonate |
Number of Lamps |
- |
2 |
Shape |
Round |
- |
Voltage Rating |
120-277 |
120 V ac;277 V ac |
Wattage |
- |
1.31 W @ 120 V;1.68 W @ 277 V |
|
Background Color |
- |
White |
Color |
White |
- |
color rendering index (cri) |
80 |
- |
color temperature |
6200 |
- |
Finish |
Textured |
- |
|
Depth |
- |
3-15/16 in;100 mm |
Height |
7.24 |
8-1/4 in;210 mm |
Length |
16.46 |
16-9/16 in;421 mm |
Size |
16.46x2.05x7.24 IN |
8.5 IN Length 13.25 IN Width 2.6 IN Height |
Width |
2.05 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
LED EXIT/UNIT COMBO RED/GREEN SWITCHABLE ROUND |
LED COMBO UNIT LED ROUND HEADS |
extra long description |
LITH ECRG RD M6 Thermoplastic LED e |
CLS APC7R ALL PRO COMBO WITH RED EX |
Features |
Contractor Select |
The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). |
Long Description |
The Lithonia Lighting Basics ECRG, is a combination of exit and emergency lighting. The ECRG is ideal for safely illuminating the path of egress above-the-door in small spaces at lower mounting heights while providing 90 minutes of emergency power. Contains ability to switch between red and green letters. Features test switch and status indicator. |
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 120 V ac;277 V ac, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 in Depth, 16-9/16 in Length, 8-1/4 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, 2 Lamps, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb |
Product Type |
Thermoplastic Led Exit/Unit Combo, Red/G |
All Pro Combo With Red Exit |
Short Description |
- |
Polycarbonate Exit Sign, Polycarbonate, 120/277 VAC |
Special Features |
- |
3.6 V, 0.78 W DC Long Lasting LED Heads |
|
average life |
100,000 |
- |
battery |
- |
Nickel Cadmium |
Battery Included |
- |
Yes |
Battery Type |
- |
Nickel Cadmium (NiCad) |
bulb type |
- |
LED |
dimensions |
16.46 x 2.05 x 7.24 |
- |
Fixture Type |
Emergency Exit Sign |
Emergency Exit Combination Light |
Hardware |
No |
- |
includes |
- |
Snap-Fit Canopy;Captive Mounting Screw |
lumens |
85 LM |
100 |
media |
Yes |
- |
Mounting Type |
- |
Surface Mount |
Number of Faces |
- |
Single;Double |
package quantity |
- |
8 PK;1 CT |
Standards Met |
- |
UL924 Listed Damp Location |
Text Color |
- |
Red |
Warranty |
- |
5 yr;7 yr (Battery) |
|
Brand |
Lithonia Lighting |
ALL-PRO EMERGENCY |
Manufacturers Part Number |
ECRG RD M6 |
APC7R |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency Exit Sign |
LED Exit and Emergency |
|
|
Application |
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
SURFACE |
Ceiling/Wall Mount |
standard |
NFPA 101,NFPA 70,ULCA Title 20 |
UL Listed - Damp Location;NFPA 101 Compliant;NEC;OSHA Compliant |