Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Edison |
Catalog Number |
FRSR8 |
ECSR8 |
Manufacturer Number |
FRS-R-8 |
ECSR8 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00051712508261 |
00782634508267 |
Weight per package |
0.16 (lbs/each) |
0.16 (lbs/each) |
Description |
FRSR8 8A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRS-R Fuse, 8 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Standard, 600 V, 300 VDC
|
ECSR8 8A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.96 (Each) |
$33.24 (Each) |
Carton/Reel |
$339.60 (10 Each) |
$33.24 (1 Each) |
Standard Packaging/Reel |
$339.60 (10 Each) |
$332.40 (10 Each) |
|
amperage rating |
8 A |
- |
Characteristics |
- |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
- |
8 AMPERE |
interrupt rating |
20 kAIC at 300 Vdc200 kAIC at 600 Vac |
- |
Interrupting Rating |
- |
200 KILOAMPERE (SYMMETRICAL) |
Terminal Type |
- |
Ferrule |
Voltage Rating |
600 Vac, 300 Vdc |
600 VAC |
|
Diameter |
- |
0.81 INCH |
Length |
- |
5 INCH |
Size |
0.81 In Diameter X 5.00 In Length |
- |
|
Additional Information |
- |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
Commodity Description |
- |
DUAL ELEMENT FUSES |
Description |
8A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
8A 600V CLASS RK5 TIME DELAY CL FUSE |
extra long description |
BUSS FRS-R-8 FUSETRON DUAL ELEMENT |
CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 8 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL |
Features |
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes). |
- |
Long Description |
Eaton Bussmann series FRS-R fuse, 8 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500%, 20 kAIC at 300 Vdc,200 kAIC at 600 V, Standard, 600 V, 300 Vdc |
UL CLASS RK-5 TIME DELAY |
Product Type |
Fusetron Dual Element Fuse Class RK5 |
Power Fuse |
Special Features |
Renewable |
- |
|
class |
Class RK5 |
- |
dimensions |
7.8800 IN X 1.1100 IN X 1.1100 IN |
- |
element |
Dual |
- |
media |
Yes |
- |
Response Time |
10 S at 500% |
- |
|
Brand |
Eaton |
EDISON |
Manufacturers Part Number |
FRS-R-8 |
ECSR8 |
Model |
- |
ECSR |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS RK5 |
|
Manufacturer Status |
- |
Non-Stock |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
- |
Approval |
- |
UL, CSA C22.2, CE |
standard |
CE Marked |