Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Nsi |
Catalog Number |
EI600WC |
SS705Z |
Manufacturer Number |
EI600WC |
SS705Z |
Category |
Timer Controls -
Electronic Time Switches
|
Enhanced Commodity Codes -
Controls
|
Classification |
Time Clocks
|
Timers
|
UNSPSC |
N/A
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00078275101418 |
00786261140388 |
Weight per package |
0.25 (lbs/each) |
0.39 (lbs/each) |
Description |
EI600WC Digital 7DAY Timer WH
Timer, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB
|
SS705Z Astro Wall SW Timer 120V Led White
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$86.75 (Each) |
$0.00 (Each) |
Carton/Reel |
$86.75 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$520.50 (6 Each) |
$0.00 (1 Each) |
|
amperage rating |
15/20 |
- |
Current Rating |
20 A |
- |
Phase |
- |
Single Phase |
Poles |
1 |
1 |
Voltage Rating |
120 to 127 V ac;12 to 28 V dc |
120 V ac |
Wattage |
5,540 |
- |
|
Color |
White (Wall Plate) |
- |
|
Size |
1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm |
3 x 5 in |
|
Description |
DIGITAL 7DAY TIMER WH |
ASTRO WALL SW TIMER 120V LED WHITE |
extra long description |
INT-MAT EI600WC 7-Day Heavy-Duty Pr |
TORK SS705Z Astro Wall Sw Timer 120 |
Features |
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required. |
Astro Wall Switch Timer No Neutral 15A 120V Rated for LED White. |
Long Description |
Timer, 24 h Time Setting Mode, 1 NO Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.25 lb |
Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb |
Product Type |
Timer |
Timer Swtch |
Short Description |
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White |
Astro Wall Sw Timer 120V LED White |
Special Features |
Easy to Program for 24-Hour or 7-Day Load Control |
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving |
|
action |
1 x SPST |
SPST |
Connection Type |
- |
Single Gang Wall Plate |
Contact Configuration |
1 NO |
SPST |
Contact Form |
1 NO |
SPST |
Contact Rating |
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads) |
120 VAC |
Maximum ON/OFF Cycles |
- |
7 |
Maximum Operating Temperature |
+122 °F;+50 °C |
+104 °F |
Maximum Time Setting |
- |
168 h |
Minimum Operating Temperature |
+32 °F;0 °C |
+32 °F |
motor power |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
- |
Standards Met |
CCSAUS Certified;California Title 24 Compliant;HVACR;Title Ca 20 Listed |
cULus Listed |
Time Setting Mode |
24 h |
168 h |
Timing Range |
1 MIN - 7 DAYS |
7 DAY |
|
|
Brand |
Intermatic Inc. |
Nsi Industries |
Manufacturers Part Number |
EI600WC |
SS705Z |
|
Category Description |
TIME CLOCKS |
TIMERS |
Type |
Digital In-Wall 7-Day Astronomic |
Astronomic In Wall Timer |
|
|
|
Application |
Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting |
Residential Interior Lighting-Small Fans and Motors-Appliances |
Enclosure |
- |
Single Gang Wall Plate |
environmental conditions |
- |
32 to +104 |
Frequency Rating |
- |
60 Hz |
Mounting |
WALL MOUNT |
Single Gang Wall Plate |
Operating Temperature |
+32 to +122 DEG F, 0 to +50 DEG C |
32 to +104 |
standard |
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed |
cULus |
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
Call nearest store for Item Price
|