Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Compass |
Catalog Number |
EU2CM6 |
CU2SQ |
Manufacturer Number |
EU2C M6 |
CU2SQ |
Category |
Emergency Lighting, Exit Signs -
Emergency Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
39111709 - Emergency light unit
|
UPC/EAN/GTIN |
00191848037188 |
00856143002155 |
Weight per package |
1.7 (lbs/each) |
1 (lbs/each) |
Description |
EU2CM6 Led DBL Head Emrg Ca Certified
The EU2C By Lithonia Lighting® Is A Dual Lamp Head Led Emergency Light. Certified Title 20 For Small Battery Charger Systems, The EU2C Provides Emergency Lighting While Saving Energy. It Is Ideal For Lighting The Path-Of-Egress In Applications Such As Stairways, Hallways and Other Small Spaces At Lower Mounting Heights.
|
CU2SQ Square Head Emergency Light
CU2SQ Emergency Light, Color: White, Number Of Lamps: 2, Battery Type: Nickel-Cadmium (Nicad), Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac, Environmental Conditions: Damp Location, Compliance: Cec T20 Compliant.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.20 (Each) |
$31.86 (Each) |
Carton/Reel |
$35.20 (1 Each) |
$31.86 (1 Each) |
Standard Packaging/Reel |
$211.20 (6 Each) |
$31.86 (1 Each) |
|
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Thermoplastic |
- |
Number of Lamps |
- |
2 W |
Voltage Rating |
120-277 |
120/277 VAC |
Wattage |
2 |
1.8 A |
|
Color |
White |
WHITE GLOSS |
color rendering index (cri) |
70 |
- |
color temperature |
5000 |
- |
Finish |
Textured |
- |
Lens Color |
Clear |
- |
Lens Material |
Plastic |
- |
|
Height |
3.75 |
- |
Length |
10.125 |
- |
Width |
3.75 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
LED DBL HEAD EMRG CA CERTIFIED |
SQUARE HEAD EMERGENCY LIGHT |
extra long description |
LITH EU2C M6 LED, two-headed emerge |
DUAL CU2SQ White Thermoplastic Emer |
Features |
Contractor Select |
- |
Long Description |
The EU2C by Lithonia Lighting® is a dual lamp head LED emergency light. Certified Title 20 for small battery charger systems, the EU2C provides emergency lighting while saving energy. It is ideal for lighting the path-of-egress in applications such as stairways, hallways and other small spaces at lower mounting heights. |
CU2SQ emergency light, Color: White, Number of Lamps: 2, Battery Type: nickel-cadmium (NiCAD), Battery Runtime: 90 min, Voltage Rating: 120/277 VAC, Environmental Conditions: Damp Location, Compliance: CEC T20 Compliant. |
Product Type |
Emergency Lighting Unit |
White Thermoplastic Emergency Light |
Special Features |
- |
N/A IN |
|
battery |
- |
nickel-cadmium (NiCAD) |
dimensions |
14.625 x 3.75 x 3.75 |
- |
Fixture Type |
Emergency Lighting Unit |
Emergency and Exit |
Hardware |
No |
- |
lumens |
90 LM |
- |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
pallet quantity |
288 |
- |
Power Source |
Hardwired |
- |
Warranty |
2 |
- |
|
Brand |
Lithonia Lighting |
COMPASS |
Manufacturers Part Number |
EU2C M6 |
CU2SQ |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency Lighting Unit |
Emergency and Exit |
|
|
Application |
Education,Healthcare,Hospitality,House of Worship,Offices & Banks |
Conditioned Space;Damp location, Outside over doors, Parking Garages, Arounds Pools and Basements |
environmental conditions |
Indoor,Outdoor |
Damp Location |
Mounting |
SURFACE |
- |
standard |
NFPA 101,NFPA 70,ULCA Title 20 |
UL924 |