Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
EYD36 |
EYD3 |
Manufacturer Number |
EYD36 |
EYD3 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274376202 |
00782274375304 |
Weight per package |
2.43 (lbs/each) |
2.18 (lbs/each) |
Description |
EYD36 1" Female/Male Drain Seal
Conduit Seal Body, 1 In Trade Size, Acrylic Painted, Male X Female Connection, 3-3/4 Cu.In Capacity, 2 Hubs, 1 In Hub Size, 1 In Width, 2-3/16 In Height, Vertical Mount, 2.43 LB/Ea
|
EYD3 1" Female/Male Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 1"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$170.08 (Each) |
$163.51 (Each) |
Carton/Reel |
$170.08 (1 Each) |
$163.51 (1 Each) |
Standard Packaging/Reel |
$340.16 (2 Each) |
$327.02 (2 Each) |
|
connection |
Male Threaded, Female Threaded |
Female Threaded, Female Threaded |
Number of Hubs |
2 |
- |
|
|
Height |
2-3/16 in |
- |
Hub Size |
1 in |
- |
Width |
1 in |
- |
|
Description |
1" FEMALE/MALE DRAIN SEAL |
1" FEMALE/MALE DRAIN SEAL |
extra long description |
CRS-H EYD36 1 NPT THRU MALE/FEM CST |
CRS-H EYD3 1 NPT THRU FEMALE CST IR |
Features |
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems. |
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems. |
Long Description |
Conduit Seal Body, 1 in Trade Size, Acrylic Painted, Male x Female Connection, 3-3/4 cu.in Capacity, 2 Hubs, 1 in Hub Size, 1 in Width, 2-3/16 in Height, Vertical Mount, 2.43 lb/EA |
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, 1" |
Product Type |
Conduit Seal Body |
1 NPT Thru Female CST Iron Drain Seal |
Short Description |
Conduit Seal Body, 1 in, Acrylic Painted |
- |
Special Features |
Explosionproof;Dust Ignitionproof;Rain Tight |
With Drain, Vertical Position |
|
body type |
Conduit Seal |
- |
Connection Type |
Male x Female |
- |
dimensions |
2.1900 IN X 2.1900 IN X 4.3100 IN |
2.1900 IN X 2.1900 IN X 4.3100 IN |
Enclosure Type |
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III |
- |
for use with |
Conduit System |
- |
Mounting Type |
Vertical Mount |
- |
package quantity |
2 PK;1 CT |
- |
Standards Met |
UL 1203;CSA C22.2;NEC/CEC EYD11-101;NEC/CEC 116-1016;NEC/CEC EYD1-10;NEC/CEC 16-106;NEC/CEC EZD10-60;NEC/CEC 111-611 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
EYD36 |
EYD3 |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit sealing fitting with drain |
Conduit sealing fitting with drain |
|
|
|
Application |
Hazardous Location |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Capacity |
3-3/4 cu.in |
- |
Enclosure |
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III |
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III |
standard |
UL 886, CSA C22.2 |
UL 886, CSA C22.2 |