Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Osram Sylvania |
Catalog Number |
F032835EC0 |
F032735EC0 |
Manufacturer Number |
FO32/835/ECO/21779 |
FO32/735/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00046135217791 |
046135219986 |
Weight per package |
0.42 (lbs/each) |
0.4936 (lbs/each) |
Description |
F032835EC0 32W T8 48" 3500K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
|
F032735EC0 32W T8 48" 3500K 75 Cri Bi-Pin Energy Saving
Lamp, Magnetic Rapid Start; 32 W; 48 Inch Nominal Length; Shape Designation T8; Style 735 Octron 700; Medium 2 Pin Base; Initial Intensity 2800 Lumen; Color Rendering Index 75; Color Temperature 3500 K; Life 20000 HR; Standard Package 30
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.68 (Each) |
$4.12 (Each) |
Carton/Reel |
$170.40 (30 Each) |
$4.12 (1 Each) |
Standard Packaging/Reel |
$170.40 (30 Each) |
$123.60 (30 Each) |
|
amperage rating |
Ballast Dependent |
- |
Initial Intensity |
- |
2800 LUMEN |
Lamp Type |
RAPID & INSTANT START |
- |
Shape |
T8 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
32 |
32 W |
|
Base Type |
Medium Bi-Pin |
Medium 2 Pin |
Color Rendering Index |
85 |
51898 |
color rendering index (cri) |
85 |
- |
color temperature |
3500 k |
- |
Color Temperature in Kelvin |
- |
3500 K |
Finish |
Phosphor Coated |
- |
Style |
- |
735 OCTRON 700 |
|
Diameter |
1.098 in |
- |
Length |
48 in |
- |
|
Additional Information |
- |
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION CONFERENCE ROOM, HOTEL, LOBBY, MOTEL, OFFICE, RESIDENTIAL, SHOP, SHOWROOM, SUPER MARKET; CONSTRUCTION STANDARD TUBE |
Commodity Description |
- |
LINEAR FLUORESCENT STRAIGHT LAMPS |
Description |
32W T8 48" 3500K 82 CRI BI-PIN ENERGY SAVING |
32W T8 48" 3500K 75 CRI BI-PIN ENERGY SAVING |
extra long description |
SYL FO32835ECO/21779 FO32835ECO 30/ |
- |
Long Description |
32W, 48" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC |
LAMP, MAGNETIC RAPID START; 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE 735 OCTRON 700; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2800 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 3500 K; LIFE 20000 HR; STANDARD PACKAGE 30 |
Product Type |
FO32835ECO 30/CS 1/Sku |
Linear Fluorescent Lamp |
Short Description |
48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 3500K |
- |
|
average life |
30000 h |
- |
Base |
Medium Bipin |
- |
Brightness (Lumens) |
2950 lm |
- |
bulb shape |
T8 |
- |
Nominal Length |
- |
48 INCH |
package quantity |
30 EA |
- |
start type |
Magnetic Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
OSRAM SYLVANIA |
Manufacturers Part Number |
FO32835ECO/21779 |
FO32/735/ECO |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
MAGNETIC RAPID START |
|
Standard Package |
- |
30 A |
Weight |
0.42 lb/EA |
- |
|
Application |
Commercial/Residential |