Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F17T8SP41EC0 |
F017741EC0 |
Manufacturer Number |
F17T8/SP41/ECO |
FO17/741/ECO/21770 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168457484 |
00046135217708 |
Weight per package |
0.26 (lbs/each) |
0.24 (lbs/each) |
Description |
F17T8SP41EC0 17W T8 24" 4100K 78 Cri Bi Pin Energy Saving
Ge Ecolux®, 17 WTT, 1325 LM, 4100 KV, 78 Cri, 1 In Diameter, 23.78 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
|
F017741EC0 17W T8 24" 4100K 75 Cri Bi-Pin Energy Saving
OBS21770 17W, 24" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.13 (Each) |
$3.61 (Each) |
Carton/Reel |
$5.13 (1 Each) |
$3.61 (1 Each) |
Standard Packaging/Reel |
$123.12 (24 Each) |
$108.30 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Shape |
- |
T8 |
Voltage Rating |
70 V |
Ballast Dependent |
Wattage |
17.0 |
17 |
|
Base Type |
G13 Medium Bi-pin |
Medium Bi-Pin |
Color Rendering Index |
78 |
75 |
color rendering index (cri) |
78.0 |
75 |
color temperature |
4100.0 |
4100 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 |
1.098 in |
Length |
23.78 |
24 in |
|
Description |
17W T8 24" 4100K 78 CRI BI PIN ENERGY SAVING |
17W T8 24" 4100K 75 CRI BI-PIN ENERGY SAVING |
extra long description |
GEL F17T8/SP41/ECO 45748 FLUORESCEN |
SYL FO17/741/ECO/21770 FO17741ECO 3 |
Long Description |
GE Ecolux®, 17 WTT, 1325 LM, 4100 KV, 78 CRI, 1 IN Diameter, 23.78 IN Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life |
OBS21770 17W, 24" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC |
Product Type |
45748 Fluorescent |
FO17741ECO 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 17 W, 4100K |
Linear Fluorescent Lamp, Medium 2 Pin, T8, 75 CRI, 17 W |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
30000.0 |
30000 h |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
1325 lm |
1325 lm |
bulb shape |
T8 |
T8 |
lumens |
1325.0 |
- |
package quantity |
24 CA |
30 CA |
start type |
Instant Start;Rapid Start |
Magnetic Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
F17T8/SP41/ECO |
FO17/741/ECO |
sub brand |
GE LIGHTING, INC./LAMPS |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
|
Weight |
0.26 lb |
0.24 lb/EA |
|
Application |
Full Wattage |
Cove;Valance;Recessed Troffer;Strip Light Fixture |