Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F21WT5835EC0 |
FP21835EC0 |
Manufacturer Number |
F21W/T5/835/ECO |
FP21/835/ECO/20921 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168466844 |
00046135209215 |
Weight per package |
0.17 (lbs/each) |
0.19 (lbs/each) |
Description |
F21WT5835EC0 21W T5 36" 3500K Mini Bi-Pin 85 Cri Fluor Lamp
Ge Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
|
FP21835EC0 21W T5 3500K 85CRI Mini Bi-Pin
21W, T5 Pentron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.80 (Each) |
$17.07 (Each) |
Carton/Reel |
$8.80 (1 Each) |
$17.07 (1 Each) |
Standard Packaging/Reel |
$352.00 (40 Each) |
$682.80 (40 Each) |
|
amperage rating |
- |
Ballast Dependent |
Shape |
- |
T5 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
21.0 |
21 |
|
color rendering index (cri) |
85.0 |
85 |
color temperature |
3500.0 |
3500 |
Finish |
- |
Phosphor Coated |
|
Diameter |
0.625 |
0.625 |
Length |
33.4 |
- |
|
Description |
21W T5 36" 3500K MINI BI-PIN 85 CRI FLUOR LAMP |
21W T5 3500K 85CRI MINI BI-PIN |
extra long description |
GEL F21W/T5/835/ECO 46684 FLUORESCE |
SYL FP21/835/ECO/20921 FP21835ECO 4 |
Long Description |
GE Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 CRI, 0.625 IN Diameter, 33.4 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life |
21W, T5 PENTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC |
Product Type |
46684 Fluorescent |
FP21835ECO 40/CS 1/Sku |
Special Features |
- |
COOL WHITE |
|
average life |
30000.0 |
20000 |
Base |
Miniature Bi-Pin (G5) |
Miniature Bipin |
lumens |
2100.0 |
1,890 |
start type |
- |
Programmed Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
Voltage |
- |
230.00 V |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
F21W/T5/835/ECO |
FP21/835/ECO/20921 |
sub brand |
- |
PENTRON |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Application |
Full Wattage |
Commercial/Residential |