Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
CF26DD841EC0 |
F26DBX841EC0 |
Manufacturer Number |
CF26DD/841/ECO/21115 |
F26DBX/841/ECO |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135211157 |
00043168976091 |
Weight per package |
0.14 (lbs/each) |
0.2 (lbs/each) |
Description |
CF26DD841EC0 26W Double Plug In CFL 2PIN 4100K 82 Cri For Magne
Dulux 26W Double Compact Fluorescent Lamp With 2 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
|
F26DBX841EC0 26W 2 Pin Twin Tube Biax G24D-3 4100K Compact
Ge Ecolux®, 26 WTT, 105 V, 1710 LM, 4100 KV, 82 Cri, 6.67 In Length, G24D-3 Base, 10000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.06 (Each) |
$12.82 (Each) |
Carton/Reel |
$10.06 (1 Each) |
$12.82 (1 Each) |
Standard Packaging/Reel |
$503.00 (50 Each) |
$128.20 (10 Each) |
|
amperage rating |
Ballast Dependent |
- |
Shape |
T4X2 |
- |
Voltage Rating |
Ballast Dependent |
105.0 |
Wattage |
26 |
26.0 |
|
color rendering index (cri) |
82 |
82.0 |
color temperature |
4100 |
4100.0 |
Finish |
Phosphor Coated |
- |
|
|
Description |
26W DOUBLE PLUG IN CFL 2PIN 4100K 82 CRI FOR MAGNE |
26W 2 PIN TWIN TUBE BIAX G24D-3 4100K COMPACT |
extra long description |
SYL CF26DD/841/ECO/21115 CF26DD841E |
GEL F26DBX/841/ECO 97609 PLUG IN CF |
Long Description |
DULUX 26W double compact fluorescent lamp with 2 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast |
GE Ecolux®, 26 WTT, 105 V, 1710 LM, 4100 KV, 82 CRI, 6.67 IN Length, G24d-3 Base, 10000 HR Average Life |
Product Type |
CF26DD841ECO 50/CS 1/Sku |
97609 Plug In CFL |
|
average life |
10000 |
10000.0 |
Base |
G24d-3;G24D-3 |
G24d-3 |
lumens |
1,710 |
1710.0 |
total harmonic distortion |
Ballast Dependent |
- |
Voltage |
120.00 V |
- |
|
Brand |
SYLVANIA |
GE Current, a Daintree company |
Manufacturers Part Number |
CF26DD/841/ECO/21115 |
F26DBX/841/ECO |
sub brand |
DULUX |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
- |
|
Application |
Commercial/Residential |