Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Ge Current, A Daintree Company |
Catalog Number |
F32T8SPX41EC02 |
F32T8SPP41EC0 |
Manufacturer Number |
F32T8SPX41EC02 |
F32T8/SPP41/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168688529 |
00043168663496 |
Weight per package |
0.56 (lbs/each) |
0.56 (lbs/each) |
Description |
F32T8SPX41EC02 32W T8 48" 4100K 85 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 H Average Life, 4100 K, 32 W, 2925 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
|
F32T8SPP41EC0 32W T8 48" 4100K 80 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 4100 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.80 (Each) |
$3.29 (Each) |
Carton/Reel |
$4.80 (1 Each) |
$3.29 (1 Each) |
Standard Packaging/Reel |
$172.80 (36 Each) |
$118.44 (36 Each) |
|
|
Base Type |
Pin/Plug-In G13 |
Pin/Plug-In G13 |
Color Rendering Index |
85 |
80 |
color rendering index (cri) |
85 W |
80 |
color temperature |
4100 k |
4100 k |
Housing Material |
Soda Lime Glass |
Soda Lime Glass |
|
Diameter |
1.0 in |
1.0 in |
Length |
48.0 in |
48 |
|
Description |
32W T8 48" 4100K 85 CRI |
32W T8 48" 4100K 80 CRI |
extra long description |
GEL F32T8/SPX41/ECO2 68852 SLIM LIN |
- |
Long Description |
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 h Average Life, 4100 k, 32 W, 2925 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA |
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 4100 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA |
Product Type |
Linear Fluorescent Lamp |
Linear Fluorescent Lamp |
Short Description |
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 85 CRI, 32 W, 4100K |
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K |
|
average life |
30000 h |
30000 h |
Base |
Medium Bi-Pin (G13) |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
2925 lm |
2900 lm |
bulb shape |
T8 |
T8 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
2.925k lm |
2.9k |
Minimum Operating Temperature |
+10 °C |
+10 °C |
package quantity |
36 PK |
1 CT;36 PK |
start type |
Instant Start;Rapid Start |
Instant Start;Rapid Start |
|
Brand |
TUNGSRAM |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
F32T8/SPX41/ECO2 |
F32T8/SPP41/ECO |
sub brand |
GE® |
GE?® |
|
Category Description |
Fluorescent |
Fluorescent |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
0.55 lb/EA |
0.55 lb/EA |
|
Application |
Primary |
Primary |