Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Tungsram |
Catalog Number |
FB40CWX6 |
F32T8SPX41U62 |
Manufacturer Number |
FB40/CWX/6/24004 |
F32T8SPX41U62 |
Category |
Fluorescent Lamps -
Shape Lamps
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135240041 |
00043168689229 |
Weight per package |
0.95 (lbs/each) |
0.73 (lbs/each) |
Description |
FB40CWX6 U Bent RS/PH FLR LMP
40W T12, Curvalume Rapid Start Fluorescent Lamp, 6" Leg Spacing, Rare Earth Phosphor, 4100K CCT, 87 Cri. Vivid Color: High Cri For Color Critical Applications.
|
F32T8SPX41U62 **Discontinued** 32W T8 41K U-Bent 82cri
F32T8/SPX41/U6/2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.59 (Each) |
$18.62 (Each) |
Carton/Reel |
$13.59 (1 Each) |
$18.62 (1 Each) |
Standard Packaging/Reel |
$163.08 (12 Each) |
$223.44 (12 Each) |
|
amperage rating |
Ballast Dependent |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
40 |
32 W |
|
Base Type |
Medium 2 Pin |
G13 Medium Bi-pin |
Color |
Cool White |
- |
Color Rendering Index |
87 |
82 |
color rendering index (cri) |
87 |
82 W |
color temperature |
4100 k |
4100.0 KV |
Finish |
Phosphor Coated |
- |
Housing Material |
- |
Soda Lime Glass |
|
Diameter |
1.5 in |
1.0 in |
Length |
22.5 in |
22.5 MFD |
|
Description |
U BENT RS/PH FLR LMP |
**DISCONTINUED** 32W T8 41K U-BENT 82CRI |
extra long description |
SYL FB40/CWX/6/24004 FB40CWX6 12/CS |
GEL F32T8/SPX41/U6/2 68922 FLUORESC |
Features |
40W T12, CURVALUME rapid start fluorescent lamp, 6" leg spacing, Rare Earth phosphor, 4100K CCT, 87 CRI. VIVID Color: High CRI for color critical applications. |
- |
Long Description |
40W T12, CURVALUME rapid start fluorescent lamp, 6" leg spacing, Rare Earth phosphor, 4100K CCT, 87 CRI. VIVID Color: High CRI for color critical applications. |
F32T8/SPX41/U6/2 |
Product Type |
FB40CWX6 12/CS 1/Sku |
Linear Fluorescent Lamp |
Short Description |
Linear Fluorescent U-Shape Lamp, T12, 40 W |
Linear Fluorescent Lamp, G13 Medium Bipin, T8, 82 CRI, 32 W |
Special Features |
6 in Leg Spacing |
- |
|
average life |
18000 |
20000.0 HR |
Base |
Medium Bipin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
2100 lm |
2800 lm |
bulb shape |
T12 |
T8 |
lumens |
2,300 |
2.8k W |
Minimum Operating Temperature |
- |
+10 °C |
package quantity |
1 CT;12 PK |
1 CT;12 PK |
start type |
Rapid Start |
Instant Start;Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
Voltage |
100.00 V |
- |
|
|
Brand |
Sylvania (Usc) |
TUNGSRAM |
Manufacturers Part Number |
FB40CWX6 |
F32T8/SPX41/U6/2 |
sub brand |
CURVALUME |
GE® |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Weight |
0.95 lb/EA |
0.73 lb/EA |
|
Application |
Commercial;Residential |
Full Wattage |