Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Ge Current, A Daintree Company |
Catalog Number |
F32T8SPX41U62 |
LED13ET8U6840 |
Manufacturer Number |
F32T8SPX41U62 |
LED13ET8/U6/840 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Fluorescent
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39101605 - Fluorescent lamps
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00043168689229 |
00043168431293 |
Weight per package |
0.73 (lbs/each) |
0.979 (lbs/each) |
Description |
F32T8SPX41U62 **Discontinued** 32W T8 41K U-Bent 82cri
F32T8/SPX41/U6/2
|
LED13ET8U6840 13W Led T8 Ubend 40K 1900LM
Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.62 (Each) |
$20.31 (Each) |
Carton/Reel |
$18.62 (1 Each) |
$20.31 (1 Each) |
Standard Packaging/Reel |
$223.44 (12 Each) |
$243.72 (12 Each) |
|
Shape |
- |
T8-U6 |
Wattage |
32 W |
13 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82 W |
- |
color temperature |
4100.0 KV |
- |
Housing Material |
Soda Lime Glass |
- |
|
Diameter |
1.0 in |
- |
Length |
22.5 MFD |
- |
Overall Length |
- |
22.5 |
|
Description |
**DISCONTINUED** 32W T8 41K U-BENT 82CRI |
13W LED T8 UBEND 40K 1900LM |
extra long description |
GEL F32T8/SPX41/U6/2 68922 FLUORESC |
GEL LED13ET8/U6/840 43129 |
Long Description |
F32T8/SPX41/U6/2 |
GE, LED, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 IN Length, 50000 HR Average Life |
Product Type |
Linear Fluorescent Lamp |
43129 |
Short Description |
Linear Fluorescent Lamp, G13 Medium Bipin, T8, 82 CRI, 32 W |
- |
|
average life |
20000.0 HR |
50000 |
Base |
Medium Bi-Pin (G13) |
- |
Brightness (Lumens) |
2800 lm |
- |
bulb shape |
T8 |
- |
lumens |
2.8k W |
1800 |
Minimum Operating Temperature |
+10 °C |
- |
package quantity |
1 CT;12 PK |
- |
start type |
Instant Start;Rapid Start |
- |
|
Brand |
TUNGSRAM |
GE Current |
Manufacturers Part Number |
F32T8/SPX41/U6/2 |
LED13ET8/U6/840 |
sub brand |
GE® |
- |
|
Category Description |
Fluorescent |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
|
|
Application |
Full Wattage |