Stock Availability
|
Nacogdoches |
436 |
0 |
All Stores |
|
|
Basic Specs
|
Vendor |
Tungsram |
Sylvania |
Catalog Number |
F32T8SPX65EC02 |
F032865XPEC0 |
Manufacturer Number |
F32T8SPX65EC02 |
FO32/865/XP/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168663427 |
00046135217203 |
Weight per package |
0.56 (lbs/each) |
0.45 (lbs/each) |
Description |
F32T8SPX65EC02 32W T8 48" 6500K 78 Cri
Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 78, 30000 H Average Life, 6500 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
|
F032865XPEC0 32W T8 48" 6500K 85 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron XP Extended Performance Fluorescent Lamp, 6500K Color Temperature Rare Earth Phosphor, 80 Cri, Suitable For Is or RS Operation, Ecologic.
|
Price & Packaging
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.18 (Each) |
$11.28 (Each) |
Carton/Reel |
$5.18 (1 Each) |
$338.40 (30 Each) |
Standard Packaging/Reel |
$186.48 (36 Each) |
$338.40 (30 Each) |
|
amperage rating |
- |
TH |
Phase |
- |
24.000 10.000 |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
32 W |
32 |
|
Base Type |
Pin/Plug-In G13 |
Medium Bi-Pin |
Color Rendering Index |
78 |
85 |
color rendering index (cri) |
78 WTT |
85 |
color temperature |
6500 k |
6500 |
Finish |
- |
phosphor |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
1 |
Length |
48.0 in |
47.78 |
|
Description |
32W T8 48" 6500K 78 CRI |
32W T8 48" 6500K 85 CRI BI-PIN ENERGY SAVING |
extra long description |
GEL F32T8/SPX65/ECO2 66342 SLIM LIN |
- |
Long Description |
FLuorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 78, 30000 h Average Life, 6500 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb |
32W, 48" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 6500k color temperature rare earth phosphor, 80 CRI, suitable for IS or RS operation, ECOLOGIC. |
Product Type |
66342 Slim Line / F20 |
FO32865XPECO 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, Pin/Plug-In G13, T8, 78 CRI, 32 W |
48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 6500K |
|
average life |
30000 h |
40000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
2900 lm |
2850 lm |
bulb shape |
T8 |
T8 |
class |
- |
PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov |
Coil Voltage |
- |
4.000 4.000 |
dimensions |
- |
4.000 4.000 |
lumens |
2.9k lm |
- |
Maximum Operating Temperature |
- |
77 °F |
Minimum Operating Temperature |
+10 °C |
- |
package quantity |
36 PK |
30 CA |
Response Time |
- |
4.000 4.000 |
start type |
Instant Start;Rapid Start |
- |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
TUNGSRAM |
Sylvania (Usc) |
Manufacturers Part Number |
F32T8/SPX65/ECO2 |
FO32/865/XP/ECO/21720 |
sub brand |
TUNGSRAM |
24.000 10.000 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
0.56 lb |
0.45 lb/EA |
|
Application |
Primary |
Commercial/Residential |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit F32T8SPX65EC02 - Ge By Current Lamps as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit F032865XPEC0 - Sylvania-Ledvance as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|