Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Osram Sylvania |
Catalog Number |
F40DXEC0 |
F40D865 |
Manufacturer Number |
F40DX/ECO |
F40/D865 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00043168800976 |
046135245701 |
Weight per package |
0.67 (lbs/each) |
22 (lbs/each) |
Description |
F40DXEC0 40W T12 48" 6500K 90CRI Bi Pin Fluorescent Lamp
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 H Average Life, 6500 K, 40 W, 2250 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, +10 °C Operating Temperature, 0.67 LB/Ea
|
F40D865 40W T12 48" 6500K 80 Cri Bi-Pin Fluorescent
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.96 (Each) |
$11.49 (Each) |
Carton/Reel |
$4.96 (1 Each) |
$11.49 (1 Each) |
Standard Packaging/Reel |
$148.80 (30 Each) |
$344.70 (30 Each) |
|
Initial Intensity |
- |
3000 LUMEN |
Wattage |
40.0 |
34 W |
|
Base Type |
G13 Medium Bi-pin |
Medium 2 Pin |
Color Rendering Index |
90 |
80 A |
color rendering index (cri) |
90.0 |
- |
color temperature |
6500 k |
- |
Color Temperature in Kelvin |
- |
6500 CCT |
Housing Material |
Soda Lime |
- |
Style |
- |
D865 DESIGNER 800 |
|
Diameter |
1.5 |
- |
Length |
48.0 |
- |
|
Additional Information |
- |
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL, INDUSTRIAL, OFFICE, RESIDENTIAL; CONSTRUCTION STANDARD TUBE |
Commodity Description |
- |
Lamps - Fluorescent |
Description |
40W T12 48" 6500K 90CRI BI PIN FLUORESCENT LAMP |
40W T12 48" 6500K 80 CRI BI-PIN FLUORESCENT |
extra long description |
GEL F40DX/ECO 80097 FLUORESCENT F40 |
- |
Features |
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs |
- |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 h Average Life, 6500 k, 40 W, 2250 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 48.0 in Length, Rapid, +10 °C Operating Temperature, 0.67 lb/EA |
LAMP, RAPID START; 34 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE D865 DESIGNER 800; MEDIUM 2 PIN BASE; INITIAL INTENSITY 3000 LUMEN; COLOR RENDERING INDEX 80; COLOR TEMPERATURE 6500 K; STANDARD PACKAGE 30; APPLICABLE STANDARD ANSI, IEC, IES |
Product Type |
80097 Fluorescent F40 |
- |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T12, 90 CRI, 40 W |
- |
|
average life |
20000 h |
- |
Base |
Medium Bi-Pin (G13) |
- |
Brightness (Lumens) |
2250 lm |
- |
bulb shape |
T12 |
- |
lumens |
2050.0 |
- |
Minimum Operating Temperature |
+10 °C |
- |
Nominal Length |
- |
48 INCH |
package quantity |
30 CA |
- |
start type |
Rapid Start |
- |
|
Brand |
G.E. Lighting (Lampblst) |
OSRAM SYLVANIA |
Manufacturers Part Number |
F40DX/ECO |
F40/D865 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
RAPID START |
|
|
Standard Package |
- |
30 A |
Weight |
0.67 lb/EA |