Nacogdoches |
76 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Traditional Lamps |
Catalog Number |
S8122 |
F54WT5850EC0 |
Manufacturer Number |
S8122 |
F54W/T5/850/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923081224 |
00043168467629 |
Weight per package |
0.28 (lbs/each) |
0.41 (lbs/each) |
Description |
S8122 54W T5 Ho 48" 50K Min Bi Pin
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 24000 H Average Life, 5000 K, Natural Light, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
|
F54WT5850EC0 54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 H Average Life, 5000 K, 54 W, 4800 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.41 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.42 (Each) |
$7.24 (Each) |
Carton/Reel |
$176.80 (40 Each) |
$7.24 (1 Each) |
Standard Packaging/Reel |
$176.80 (40 Each) |
$289.60 (40 Each) |
|
Shape |
T5 |
- |
Wattage |
54 W |
54.0 |
|
Base Type |
Miniature Bi-Pin |
Miniature Bi-Pin (G5) |
Color |
Natural Light |
- |
Color Rendering Index |
82 |
85 |
color rendering index (cri) |
85 |
85.0 |
color temperature |
5000 |
5000 k |
Housing Material |
- |
Soda Lime |
|
Diameter |
0.63 in |
0.62 in |
Length |
48 in |
45.2 |
|
Description |
54W T5 HO 48" 50K MIN BI PIN |
54W T5 48" 5000K MINI BI-PIN 85 CRI FLUOR LAMP |
extra long description |
SATCO S8122 F54T5/850/HO/ENV |
GEL F54W/T5/850/ECO 46762 FLUORESCE |
Long Description |
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 24000 h Average Life, 5000 k, Natural Light, 54 W, 5000 lm Brightness (Lumens), 0.63 in Diameter, 48 in Length |
FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 h Average Life, 5000 k, 54 W, 4800 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.41 lb/EA |
Product Type |
F54T5/850/Ho/Env |
46762 Fluorescent |
Short Description |
Fluorescent Lamp, Miniature Bi Pin, T5, 82 CRI, 54 W |
FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 85 CRI, 54 W |
|
average life |
24000 h |
30000 h |
Base |
Miniature Bi Pin |
Miniature Bi-Pin (G5) |
Brightness (Lumens) |
5000 lm |
4800 lm |
bulb shape |
T5 |
T5 |
lumens |
5k |
4800.0 |
Minimum Operating Temperature |
- |
-20 °C |
package quantity |
1 CT;40 PK |
40 CA |
Standards Met |
RoHS Compliant;TCLP compliant |
- |
start type |
- |
Rapid Start |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
S8122 |
F54W/T5/850/ECO |
sub brand |
Hygrade |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T5 HO High Performance Lamps |
- |
|
|
Application |
- |
Primary |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |