Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F72T12CWH0 |
F72T12CWH0 |
Manufacturer Number |
F72T12CW/HO-15PK |
F72T12/CW/HO/25176 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168136976 |
00046135251764 |
Weight per package |
1.31 (lbs/each) |
1.08 (lbs/each) |
Description |
F72T12CWH0 85W T12 72" Cool White High Output 62 Cri R17D
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 12000 H Average Life, 4100 K, Cool White, 85 W, 6350 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 72.0 In Length, Rapid, -29 °C Operating Temperature, 1.07 LB/Ea
|
F72T12CWH0 85W T12 72" Cool White High Output 62 Cri R17D
85W, 72"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool Whitephosphor, 4200K Color Temperature, 60 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.85 (Each) |
$12.40 (Each) |
Carton/Reel |
$12.85 (1 Each) |
$12.40 (1 Each) |
Standard Packaging/Reel |
$192.75 (15 Each) |
$186.00 (15 Each) |
|
amperage rating |
- |
Ballast Dependent |
Current Rating |
- |
800 mA |
Lamp Type |
- |
RAPID START |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
85.0 |
85 |
|
Base Type |
Recessed Double Contact R17D |
Recessed Double Contact |
Color |
Cool White |
Cool White |
Color Rendering Index |
60 |
60 |
color rendering index (cri) |
60.0 |
60 |
color temperature |
4100 k |
4200 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.5 |
1.593 in |
Length |
72.0 in |
72.0 in |
|
Description |
85W T12 72" COOL WHITE HIGH OUTPUT 62 CRI R17D |
85W T12 72" COOL WHITE HIGH OUTPUT 62 CRI R17D |
extra long description |
GEL F72T12CW/HO-15PK 13697 FLUORE |
SYL F72T12/CW/HO/25176 F72T12CWHO 1 |
Long Description |
FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 85 W, 6350 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 72.0 in Length, Rapid, -29 °C Operating Temperature, 1.07 lb/EA |
85W, 72"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool Whitephosphor, 4200K color temperature, 60 CRI |
Product Type |
13697 Fluorescent |
F72T12CWHO 15/CS 1/Sku |
Short Description |
FLuorescent Lamp, Recessed Double Contact R17D, T12, 60 CRI, 85 W |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 85 W |
Special Features |
- |
COOL WHITE |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
12000 h |
10000 h |
Base |
Recessed Double Contact (R17d) |
Recessed Double Contact |
Brightness (Lumens) |
6350 lm |
6250 lm |
bulb shape |
T12 |
T12 |
lumens |
6350.0 |
6250 Initial Lumens at 25 Degrees C |
Minimum Operating Temperature |
-29 °C |
- |
package quantity |
15 CA |
15 CA |
start type |
Rapid Start |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current |
Sylvania (Usc) |
Manufacturers Part Number |
F72T12CW/HO 15PK |
F72T12/CW/HO |
sub brand |
- |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
1.07 lb/EA |
1.08 lb/EA |
|
Application |
Primary |
Commercial/Residential |