Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Osram Sylvania |
Catalog Number |
F96T12HL41H0WM |
F96T12D865H0 |
Manufacturer Number |
F96T12HL41H0WM |
F96T12/D865/HO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00043168668620 |
046135251856 |
Weight per package |
1.39 (lbs/each) |
21 (lbs/each) |
Description |
F96T12HL41H0WM 95W T12 Linear Fluorescent
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 77, 12000 H Average Life, 4100 K, 95 W, 8850 LM Brightness (Lumens), 96 In Length, 1.4 LB/Ea
|
F96T12D865H0 110W T12 96" 6500K High Output 80CRI R17D Pin
Lamp, High Output Rapid Start; 110 W; 96 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Recessed Double Contact Base; Initial Intensity 8800 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Life 12000 HR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.57 (Each) |
$0.00 (Each) |
Carton/Reel |
$22.57 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$338.55 (15 Each) |
$0.00 (15 Each) |
|
Initial Intensity |
- |
8800 LUMEN |
Wattage |
95 W |
110 W |
|
Base Type |
R17D Recessed Double Contact |
Recessed Double Contact |
Color Rendering Index |
77 |
80 A |
color rendering index (cri) |
77 V |
- |
color temperature |
4100 k |
- |
Color Temperature in Kelvin |
- |
6500 CCT |
Style |
- |
D865 DESIGNER 800 |
|
Diameter |
1.5 in |
- |
Length |
96 WTT |
- |
|
Additional Information |
- |
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL, INDUSTRIAL, OFFICE, RESIDENTIAL; CONSTRUCTION STANDARD TUBE; OUTPUT CURRENT 800 AMPERE |
Commodity Description |
- |
Lamps - Fluorescent |
Description |
95W T12 LINEAR FLUORESCENT |
110W T12 96" 6500K HIGH OUTPUT 80CRI R17D PIN |
extra long description |
GEL F96T12HL41/HO/WM 66862 FLUORESC |
- |
Long Description |
FLuorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 77, 12000 h Average Life, 4100 k, 95 W, 8850 lm Brightness (Lumens), 96 in Length, 1.4 lb/EA |
LAMP, HIGH OUTPUT RAPID START; 110 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE D865 DESIGNER 800; RECESSED DOUBLE CONTACT BASE; INITIAL INTENSITY 8800 LUMEN; COLOR RENDERING INDEX 80; COLOR TEMPERATURE 6500 K; LIFE 12000 HR |
Product Type |
66862 Fluorescent |
- |
Short Description |
FLuorescent Lamp, R17D Recessed Double Contact, T12, 77 CRI, 95 W |
- |
|
average life |
12000 h |
- |
Base |
Recessed Double Contact (R17d) |
- |
Brightness (Lumens) |
8850 lm |
- |
bulb shape |
T12 |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
8.85k lm |
- |
Nominal Length |
- |
96 INCH |
package quantity |
15 CA |
- |
|
Brand |
TUNGSRAM |
OSRAM SYLVANIA |
Manufacturers Part Number |
F96T12HL41/HO/WM |
F96T12/D865/HO |
sub brand |
GE® |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
HIGH OUTPUT RAPID START |
|
|
Standard Package |
- |
15 A |
Weight |
1.4 lb/EA |
- |
|
Application |
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL |
- |
Energy Star |
yes |
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
Call nearest store for Item Price
|