Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
FDC175 |
FDC2 |
Manufacturer Number |
FDC175 |
FDC2 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Steel -
FS & FD Type Boxes & Covers
|
Classification |
FS Boxes and Covers
|
FS Boxes and Covers
|
UNSPSC |
39121315 - Cast device box
|
39121315 - Cast device box
|
UPC/EAN/GTIN |
00781381335508 |
00782274398204 |
Weight per package |
1.5 (lbs/each) |
3.15 (lbs/each) |
Description |
FDC175 1G Mall FDC Box
Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Trip
|
FDC2 3/4" 1G Dev Box
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Size, 1 Gang, 2 Hubs, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 6.03 In Height, Surface Mount, 3.15 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.68 (Each) |
$56.93 (Each) |
Carton/Reel |
$476.80 (10 Each) |
$113.86 (2 Each) |
Standard Packaging/Reel |
$476.80 (10 Each) |
$113.86 (2 Each) |
|
Hub Location |
- |
End |
Material |
Malleable Iron |
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy |
Number of Gangs |
- |
1 |
Number of Hubs |
- |
2 |
Shape |
- |
Deep |
|
Finish |
- |
Electrogalvanized and Aluminum Acrylic Paint |
|
Height |
- |
6.03 in |
Hub Size |
- |
3/4 in |
Size |
3/4 |
3/4 in |
Width |
- |
2.75 in |
|
Description |
1G MALL FDC BOX |
3/4" 1G DEV BOX |
extra long description |
APP FDC175 3/4 TYPE FDC THREAD UNI |
CRS-H FDC2 3/4 THRUFEED CST IRON BX |
Features |
- |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
Long Description |
UNILETS FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Trip |
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 in Trade Size, 1 Gang, 2 Hubs, 3/4 in Hub Size, End Hub Location, 2.75 in Width, 6.03 in Height, Surface Mount, 3.15 lb/EA |
Product Type |
3/4 Type FDC Thread Unilet |
Device Box |
Short Description |
- |
FD Device Box, 3/4 in, Deep Shape, Steel, 2 Hubs |
Special Features |
Corrosion-resistant ideal for indoor and outdoor installations; Weatherproof, raintight and dust-tight when used with cast gasketed covers; Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock; Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit; Accurately tapped, tapered threads for tight, rigid joints, ground continuity; Internal grounding screws standard; Accommodate wiring devices such as switches and re |
Configuration Type FDC, Dimension 2-3/4 In Width X 2-11/16 In Depth X 6-1/32 In Height |
|
Cable Entry |
0.75 |
(1) Each End |
dimensions |
- |
6.0300 IN X 2.6900 IN X 2.7500 IN |
for use with |
- |
Threaded Rigid and IMC Conduit |
includes |
- |
Ground Screw |
Knockouts |
NO |
- |
Mounting Type |
- |
Surface Mount |
number of outlet |
2 |
- |
package quantity |
- |
2 CT |
Standards Met |
- |
UL 514;CSA C22.2;ANSI C33.84;Federal Specification W-C-5860 |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
FDC175 |
FDC2 |
sub brand |
UNILETS |
- |
|
Category Description |
FS BOXES AND COVERS |
FS BOXES AND COVERS |
Type |
FDC Deep Depth 1-Gang Cast Device Box |
DEVICE BOX |
|
|
|
Application |
For Use With Threaded Metal Conduit And IMC |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical;Cast Process |
Mounting |
- |
FLUSH |
standard |
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1 |
UL 514, CSA C22.2, Federal Specification W-C-5860 |