Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting |
Lithonia Lighting |
Catalog Number |
FFLED18 |
0FL1LEDP150KMV |
Manufacturer Number |
FFLED18 |
OFL1 LED P1 50K MVOLT THK DDBX |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00019813176048 |
00889804467147 |
Weight per package |
5.73 (lbs/each) |
5 (lbs/each) |
Description |
FFLED18 18W Led Fut FLD 50K BRZ 120-277V
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (Led), 75 W (Metal Halide), 72, 2310 LM Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 In Length, 5-1/8 In Width, 7 In Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 5.7 LB
|
0FL1LEDP150KMV 21W Led FLD KNCKL MNT BRZ
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 21 W, 70 to 150 W (Metal Halide Flood), 70, 2333 LM Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 7-1/16 In Length, 8-5/16 In Width, 6-7/8 In Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$246.87 (Each) |
$179.99 (Each) |
Carton/Reel |
$246.87 (1 Each) |
$179.99 (1 Each) |
Standard Packaging/Reel |
$246.87 (1 Each) |
$179.99 (1 Each) |
|
Current Rating |
0.2 A @ 120 V;0.15 A @ 208 V;0.13 A @ 240 V;0.11 A @ 277 V |
0.21 A @ 120 V;0.12 A @ 208 V;0.11 A @ 240 V;0.1 A @ 277 V |
Lamp Type |
- |
LED |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Voltage Rating |
120 V;208 V;240 V;277 V |
120 to 277 v |
Wattage |
22 W (Input);18 W (LED) |
21 W |
|
Color |
Bronze |
Bronze |
Color Rendering Index |
72 |
70 |
color temperature |
5000 k |
5000 k |
Finish |
Polyester Powder Coat |
Thermoset Powder Coat |
|
Height |
7 in |
6-7/8 in;17.4 cm |
Length |
8-5/8 in |
7-1/16 in;18 cm |
Width |
5-1/8 in |
8-5/16 in;21.1 cm |
|
Description |
18W LED FUT FLD 50K BRZ 120-277V |
21W LED FLD KNCKL MNT BRZ |
extra long description |
RAB FFLED18 FUT.FLOOD 18W COOL 120V |
- |
Features |
Rectangular shaped LED floodlight designed to replace 70W Metal Halide. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting. |
The OFL1 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 4,400 lumens, the OFL1 LED floodlights are the ideal solution to replace up to 150W metal halide floodlights. Product features include an integral visor as well as knuckle and yoke mounting options.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting a |
Long Description |
LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (LED), 75 W (Metal Halide), 72, 2310 lm Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 in Length, 5-1/8 in Width, 7 in Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 5.7 lb |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 21 W, 70 to 150 W (Metal Halide Flood), 70, 2333 lm Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 7-1/16 in Length, 8-5/16 in Width, 6-7/8 in Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 h Average Life, 5 yr Warranty, 5 lb |
Product Type |
Led Flood Light |
Floodlight |
Short Description |
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 45W |
|
average life |
100000 h |
50000 h |
Brightness (Lumens) |
2310 lm |
2333 lm |
Equivalent Wattage |
75 W (Metal Halide) |
70 to 150 W (Metal Halide Flood) |
Fixture Type |
- |
Flood Light |
ip rating |
IP66 |
IP65 |
Maximum Operating Temperature |
+104 °F;40 °C |
+104 °F;40 °C |
Minimum Operating Temperature |
-40 °C |
+32 °F;0 °C |
Mounting Type |
Swivel Arm Mount |
Knuckle Mount |
package quantity |
1 ct |
1 ct |
pallet quantity |
- |
192 |
Standards Met |
UL Listed;IESNA LM-79 & LM-80;DLC Listed |
UL Certified;DesignLights Consortium(R) (DLC) Qualified |
Warranty |
5 yr |
5 yr |
|
Brand |
Rab Lighting |
Lithonia Lighting |
Manufacturers Part Number |
FFLED18 |
OFL1 LED P1 50K MVOLT THK DDBXD M4 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
Flood Light |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
5.7 lb |
5 lb;2.27 kg |
|
Application |
Building Facade Lighting;Sign Lighting;LED Landscape Lighting;Instant-On Security Lighting |
Heavy Commercial and Residential |