Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
Kidde |
Catalog Number |
FG250B |
0916E |
Manufacturer Number |
FG250B |
0916E |
Category |
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Classification |
Smoke Detectors
|
Security & Fire Alarm Systems
|
UNSPSC |
46191501 - Smoke detectors
|
46191505 - Fire alarm systems
|
UPC/EAN/GTIN |
00029054003003 |
00025417009163 |
Weight per package |
0.68 (lbs/each) |
1 (lbs/each) |
Description |
FG250B Batt SMK Det W/Led
Carbon Monoxide Alarm With Digital Display, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 4.25 In Diameter, 1.6 In Overall Height, Wall/Ceiling Mount, 4.8 Oz
|
0916E 9V With Hush
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5 In Diameter, 1.5 In Overall Height, Bracket Mount, 1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.24 (Each) |
$14.04 (Each) |
Carton/Reel |
$10.24 (1 Each) |
$14.04 (1 Each) |
Standard Packaging/Reel |
$61.44 (6 Each) |
$168.48 (12 Each) |
|
|
Color |
White |
White |
Enclosure Material |
Plastic |
- |
|
|
Description |
BATT SMK DET W/LED |
9V WITH HUSH |
extra long description |
BRK FG250B 9V Battery Smoke Alarm |
KID 0916E 9V with Hush |
Features |
Basic battery operated smoke alarm perfect for use in existing multi-family applications. |
The Kidde i9060 is a battery operated, single stationsmoke alarm. This unit provides a level of protection that you have come to expect in a Kidde product. The Kidde i9060 is designed to alert you and your family to the dangers of smoke and fire. This smoke alarm features an ionization sensor that protects best against fast flaming and other types of fires. The i9060 is powered by a 9V battery and offers a Hush(R) feature that temporarily silences nuisance alarms. |
Long Description |
Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 4.25 in Diameter, 1.6 in Overall Height, Wall/Ceiling Mount, 4.8 oz |
Smoke Alarm, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5 in Diameter, 1.5 in Overall Height, Bracket Mount, 1 lb |
Product Type |
9V Battery Smoke Alarm |
Smoke Alarm |
Short Description |
Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft, Plastic, White, Battery |
Smoke Alarm, 85 dB @ 10 ft, White, 5 in Dia |
Special Features |
- |
Hush feature: Temporarily silences nuisance alarms; Red LED: Flashes every 30-40 S to indicate that the smoke alarm is receiving power; Test button: Tests unit’s electronic circuitry, horn and battery function; Battery operated (9V battery included): Protects even during power outages; Tamper resist locking pin: Helps deter from theft or tampering; Low battery indicator: Smoke alarm will chirp in the event of a low battery; Twist-off mounting: For fast installation and easy, safe battery replacement; 10-YR |
|
alarm type |
Smoke Alarm |
Smoke Alarm |
dimensions |
5.6" diameter x 2.0" height |
5 IN Diameter X 1-1/2 IN Depth |
display |
- |
Flashing LED |
for use with |
Existing Multi-Family Applications |
- |
included |
- |
Carbon Zinc Battery |
Maximum Operating Temperature |
+100 °F;+38 °C |
+100 °F;+37.8 °C |
media |
- |
Yes |
Minimum Operating Temperature |
+40 °F;+4.4 °C |
+40 °F;+4.4 °C |
Mounting Type |
Wall/Ceiling Mount |
Bracket Mount |
Operating Voltage |
9V Carbon Zinc battery |
9 V |
Output Current |
9V Carbon Zinc battery |
- |
Overall Height |
1.6 in |
1.5 in |
package quantity |
6 PK |
12 PK |
Sensor Type |
Ion |
- |
Sound Level |
85 dB @ 10 ft |
85 dB @ 10 ft |
Standards Met |
UL 217;NFPA 101 |
UL Listed;UL mA |
Temperature Range |
40 to 100 |
- |
|
|
Brand |
BRK Brands/First Alert |
Kidde |
Manufacturers Part Number |
FG250B |
0916E |
sub brand |
- |
Kidde |
|
Category Description |
SMOKE DETECTORS |
SECURITY & FIRE ALARM SYSTEMS |
Type |
SMOKE ALARM |
Battery Operated Smoke Alarm With Hush |
|
|
Application |
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings |
Home;Kitchen Area or Other Areas |
environmental conditions |
10 percent to 90 percent relative humidity (RH) |
Up To 85 PCT Relative Humidity (RH) |
Mounting |
mounts to wall or ceiling |
wall or ceiling |
Operating Temperature |
- |
40 - 100 DEG F |
standard |
UL217 |
UL Listed |