Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
FHA1816 |
PS1618 |
Manufacturer Number |
FHA-18-16 |
PS1618 |
Category |
Anchor and Fasteners -
Miscellaneous
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Fasteners
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31151901 - Metal straps
|
31162310 - Mounting straps
|
UPC/EAN/GTIN |
00705591880528 |
00781002600220 |
Weight per package |
0.39 (lbs/each) |
0.434 (lbs/each) |
Description |
FHA1816 1-1/2 X 18 Fha Strap - 12 Holes - 16ga
Peco Fasteners 1-1/2 X 18 Fha Strap - 16GA 100 Per Box 16 Gauge
|
PS1618 1-1/2'' X 18'' 16 Gauge Plate Strap
Plate Strap, Steel, 18 In Length, 1-1/2 In Width, 16 Ga (Thickness) Height, 19.58 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.58 (Each) |
$1.46 (Each) |
Carton/Reel |
$1.58 (1 Each) |
$73.06 (50 Each) |
Standard Packaging/Reel |
$158.46 (100 Each) |
$73.06 (50 Each) |
|
|
Height |
- |
16 ga (Thickness) |
Length |
- |
18 |
Size |
1-1/2X18 |
1-1/2 x 18 |
Thickness |
- |
16 |
Width |
- |
1-1/2 |
|
Description |
1-1/2 X 18 FHA STRAP - 12 HOLES - 16GA |
1-1/2'' X 18'' 16 GAUGE PLATE STRAP |
extra long description |
PECO FHA-18-16 1-1/2X18 FHA STRAP-1 |
DOTTIE PS1618 1-1/2 X 18 Plate Stra |
Features |
- |
Plate straps are nailed across studs to restrain pipe between studs;installed over utility pipes & electrical wire that pass through framing members to prevent piercing. |
Long Description |
PECO FASTENERS 1-1/2 X 18 FHA STRAP - 16GA 100 PER BOX 16 GAUGE |
Plate Strap, Steel, 18 in Length, 1-1/2 in Width, 16 ga (Thickness) Height, 19.58 lb |
Product Type |
1-1/2X18 Fha Strap-12 Holes-16GA 88052 |
Plate Strap |
Short Description |
- |
1 1/2" x 18" Plate Strap, Steel, 16 ga |
Special Features |
- |
Features: Plate Straps are Nailed Across Studs to Restrain Pipe between Studs |
|
for use with |
- |
Utility Pipe and Electrical Wire |
package quantity |
- |
50 CT |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
FHA-18-16 |
PS1618 |
|
Category Description |
FASTENERS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
- |
Plate Strap |
|
|
Application |
- |
Utility Pipes, Electrical Wire |