Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Cooper Lighting Solutions |
Catalog Number |
FM19WRCCR |
FM19WR40R |
Manufacturer Number |
FM19WRCCR |
FM19WR40R |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111521 - Decorative ceiling or flush mount fixture
|
-
|
UPC/EAN/GTIN |
00080083845415 |
080083760473 |
Weight per package |
4.9 (lbs/each) |
2.95 (lbs/each) |
Description |
FM19WRCCR *Delisted* 19" FM RND LNS CCT 3K/4K/5K 120V
FM 19 In. White Round Integrated Led Flush Mount Light With Selectable Color Temperature (3000K, 4000K, 5000K)
|
FM19WR40R 19" Led Flush MNT 40K
FM Led Dimming Flushmount, White, 118 MM;4-5/8 In Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 30.5 W Power Rating, 120 V Voltage Rating, 19 In;483 MM Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$119.79 (Each) |
$0.00 (Each) |
Carton/Reel |
$119.79 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$239.58 (2 Each) |
$0.00 (1 Each) |
|
amperage rating |
270m |
- |
Lamp Type |
LED |
Fluorescent |
Voltage Rating |
120V |
120 V |
Wattage |
32.8 W |
- |
|
Color |
- |
White |
Finish |
white |
- |
Style |
(blank) |
- |
|
Height |
- |
4-5/8 in;118 mm |
Width |
- |
19 in;483 mm |
|
Description |
*DELISTED* 19" FM RND LNS CCT 3K/4K/5K 120V |
19" LED FLUSH MNT 40K |
extra long description |
CLS FM19WRCCR 19" FM ROUND LNS CCT |
- |
Features |
- |
FM series is a versatile LED ceiling or wall mount series which can be used in a broad range of residential and commercial applications. This series provides customers with a high quality luminaire utilizing the latest LED, solid state lighting and electronic driver technology for optimal performance and maximized energy efficiency. With a traditional opal white lens, the FM series produces even, uniform light distribution and ideal choice for offices, corridors, stairways, bedroom, closet and foyers appli |
Long Description |
FM 19 in. White Round Integrated LED Flush Mount Light with Selectable Color Temperature (3000K, 4000K, 5000K) |
FM LED Dimming Flushmount, White, 118 mm;4-5/8 in Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 30.5 W Power Rating, 120 V Voltage Rating, 19 in;483 mm Width |
Product Type |
19" FM Round LNS CCT Sel 120V Dim |
FM LED Dimming Flushmount |
Short Description |
- |
FM LED Dimming Flushmount, 120 V, Fluorescent, 1 CT |
Special Features |
Four product configurations - 9", 11”, 15” and 19” |
- |
|
Mounting Type |
- |
Flush Mount |
package quantity |
- |
1 ct |
Power Rating |
- |
30.5 W |
Socket Type |
N/A |
- |
|
Brand |
METALUX |
Eaton Lighting |
Manufacturers Part Number |
FM19WRCCR |
FM19WR40R |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Flushmount |
- |
|
Application |
lighting |
- |
Mounting |
Surface Mount |
- |
standard |
UL/cULus Listed;ENERGY STAR Qualified |
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
Call nearest store for Item Price
|